Item Comparison: M1500BUH0R, MVR1500USP0RTS

Item

M1500BUH0R - 1500W MH BT56 Clear Bulb Mog Screw Base 4000K Lamp - Sylvania

M1500BUH0R
1500W MH BT56 Clear Bulb Mog Screw Base 4000K Lamp

$65.38 Each

$392.28 (6 Each)

QTY:
Each
Add
MVR1500USP0RTS - 1500W MH BT56 Clear Bulb Mog Screw Base 4000K Lamp - Ge Traditional Lamps

MVR1500USP0RTS
1500W MH BT56 Clear Bulb Mog Screw Base 4000K Lamp

$72.49 Each

$434.94 (6 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 187 69
Vendor Sylvania Ge Traditional Lamps
Catalog Number M1500BUH0R MVR1500USP0RTS
Manufacturer Number M1500/BU-HOR/64431 MVR1500/U/SPORTS
Category Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification Metal Halide Metal Halide
UNSPSC 39101614 - Metal halide lamp HID 39101614 - Metal halide lamp HID
UPC/EAN/GTIN 00046135644313 00043168473262
Weight per package 1.61 (lbs/each) 1.23 (lbs/each)
Description M1500BUH0R 1500W MH BT56 Clear Bulb Mog Screw Base 4000K Lamp
1500W Metalarc Quartz Metal Halide Lamp, E39 Base, BT56 Bulb, Enclosed Fixture Rated, Base Up Through Horizontal Burn, Clear, 4000K
MVR1500USP0RTS 1500W MH BT56 Clear Bulb Mog Screw Base 4000K Lamp
Metal Halide Lamp, 65, 4000 K, 178000 LM Brightness (Lumens), 1500 W, Clear, Hard Glass Material, 3000 H Average Life, Mogul Base, M48 Ansi Ballast Code, Non Dimmable, 7 In Diameter, 15.37 In Height, 160 % Mercury Content, 8.09 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $65.38 (Each) $72.49 (Each)
Carton/Reel $65.38 (1 Each) $72.49 (1 Each)
Standard Packaging/Reel $392.28 (6 Each) $434.94 (6 Each)
Lamp Type Pulse Start -
Material - Hard Glass
Shape BT56 -
Voltage Rating 268 -
Wattage 1500 W 1500 W
Base Type E39 Mogul Mogul
Color - Clear
Color Rendering Index 70 65
color rendering index (cri) 70 65.0
color temperature 4000 4000 K
Finish Clear Clear
Style - Enclosed fixtures only
Diameter 7.008 in;178 mm 7 in
Height 15.4 in;391 mm 15.37 in
Size 15.4 -
Additional Information Light Center Length 9-1/2 Inch;Mean Lumens 133000 (Horizontal);140000 (Vertical) -
Description 1500W MH BT56 CLEAR BULB MOG SCREW BASE 4000K LAMP 1500W MH BT56 CLEAR BULB MOG SCREW BASE 4000K LAMP
extra long description SYL M1500/BU-HOR/64431 M1500BUHOR 6 GEL MVR1500/U/SPORTS 47326 MULTIVAP
Long Description 1500W METALARC quartz metal halide lamp, E39 base, BT56 bulb, enclosed fixture rated, base up through horizontal burn, clear, 4000K Metal Halide Lamp, 65, 4000 K, 178000 lm Brightness (Lumens), 1500 W, Clear, Hard Glass Material, 3000 h Average Life, Mogul Base, M48 ANSI Ballast Code, Non Dimmable, 7 in Diameter, 15.37 in Height, 160 % Mercury Content, 8.09 lb
Product Type M1500BUHOR 6/CS 1/Sku Metal Halide Lamp
Short Description Metal Halide Lamp, 4000K, 1500W, Clear, E39 Mogul Metal Halide Lamp, 4000K, 1500W, Clear, Mogul
Special Features - 15.37IN Length
ANSI Ballast Code M48/E M48
average life 3000 h 3000 h
Base E39 Mogul Mogul Screw (E39)
beam angle 15 ° -
Brightness (Lumens) 158000 lm (Vertical);153000 lm (Horizontal) 178000 lm
lumens 170000 -
Mercury Content - 160 %
package quantity 6 CA 6 CA
Brand Sylvania-Ledvance G.E. Lighting (Lampblst)
Manufacturers Part Number M1500/BU-HOR MVR1500/U/SPORTS
sub brand Metalarc(R) -
Category Description METAL HALIDE METAL HALIDE
Type High Intensity Discharge (HID) -
Weight - 8.09 lb
Application General Lighting Sports Lighting
standard M48/E -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat