Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
MM720 |
MM700 |
Manufacturer Number |
MM720 |
MM700 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Power & Test Equipment -
Test Equipment - Multimeters
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113630 - Multimeters
|
41113630 - Multimeters
|
UPC/EAN/GTIN |
00092644693762 |
00092644690235 |
Weight per package |
1.4 (lbs/each) |
0.913 (lbs/each) |
Description |
MM720 Dig Multimtr, TRMS Auto Range, 1000V, Low Impedanc
Klein Tools MM720 Multimeter Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, Diodes and Continuity. It Features A High Visibility, Reverse Contrast LCD Display With An Optical Sensor to Automatically Optimize Viewability In Dark or Bright Ambient Lighting.
|
MM700 Digital Multimeter TRMS/Low Impedance, 1000V
Klein MM700 Digital Multimeter TRMS
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$112.29 (Each) |
$113.85 (Each) |
Carton/Reel |
$112.29 (1 Each) |
$113.85 (1 Each) |
Standard Packaging/Reel |
$112.29 (1 Each) |
$113.85 (1 Each) |
|
Material |
ABS, Electrical Components |
- |
|
|
Overall Length |
6.94" (17.6 cm) |
7" (17.8 cm) |
|
Description |
DIG MULTIMTR, TRMS AUTO RANGE, 1000V, LOW IMPEDANC |
DIGITAL MULTIMETER TRMS/LOW IMPEDANCE, 1000V |
extra long description |
KLEIN MM720 Digital Multimeter, TRM |
- |
Features |
Klein Tools MM720 Multimeter is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. It features a high visibility, reverse contrast LCD display with an optical sensor to automatically optimize viewability in dark or bright ambient lighting. |
Klein Tools MM700 Multimeter is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and |
Long Description |
Klein Tools MM720 Multimeter is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. It features a high visibility, reverse contrast LCD display with an optical sensor to automatically optimize viewability in dark or bright ambient lighting. |
KLEIN MM700 Digital Multimeter TRMS |
Product Type |
Digital Multimeter, TRMS Auto 1000V |
Digital Multimeter TRMS |
Special Features |
High-Visibility Display with Optical Sensor; Auto-Range; Min/Max/Relative; Low Impedance (LoZ) Mode; Auto Power-Off; Data Hold |
Green Led Turns Off and Red Led Illuminates Continuously. |
|
Capacitance |
6000 µF |
4000µF |
display |
6000 Count LCD |
4000 Count LCD |
functions |
Measures up to 1000 VAC/DC Voltage, 10A AC/DC Current, 60MO Resistance, Temperature, Capacitance, Frequency, Duty-Cycle, Diodes, and Continuity |
Measures up to 1000V AC/DC voltage, 10A AC/DC current and 40MO resistance plus temperature, capacitance, frequency, duty-cycle, diodes and continuity |
included |
Multimeter, Carrying Case, Test Leads with CAT III/CAT IV Safety Caps, Thermocouple, Instructions, 2 x AAA Batteries |
Carrying Case, Test Leads, Thermocouple, Batteries, Alligator Clips, and User Manual |
media |
Yes |
Yes |
Overall Height |
1.88" (4.7 cm) |
2.09" (5.3 cm) |
Overall Width |
3.37" (8.5 cm) |
3.55" (9 cm) |
Temperature Range |
-40° to 1832°F (-40° to 1000°C) |
0° - 1500°F (-18° - 816°C) |
Voltage |
1000V AC/DC |
1000V AC; 1000 V DC |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
MM720 |
MM700 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
DIGITAL MULTIMETER |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
12.2 oz (345 g) |
14.4 oz (408 g) |
|
Application |
Testing and Measuring Voltage |
- |
standard |
CAT IV 600V; CAT III 1000V |
CAT IV 600V; CAT III 1000V |
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
Call nearest store for Item Price
|