Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Taymac |
Hubbell--Raco |
Catalog Number |
MM2410C |
MM2410CB |
Manufacturer Number |
MM2410C |
N/A |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
-
|
UPC/EAN/GTIN |
00092326104067 |
92326104067 |
Weight per package |
0.585 (lbs/each) |
0 |
Description |
MM2410C 2G 55IN1 In Use Cover
Weatherproof While-In-Use Device Box Cover, 2.75 In Trade Size, Clear, Polycarbonate Material, 2 Gang, 2.75 In Length, 5.43 In Width, 5.54 In Height
|
MM2410CB 2G 55IN1 In Use Cover
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.79 (Each) |
$28.79 (Each) |
Carton/Reel |
$28.79 (1 Each) |
$28.79 (1 Each) |
Standard Packaging/Reel |
$172.74 (6 Each) |
$172.74 (6 Each) |
|
Material |
Polycarbonate |
- |
Number of Gangs |
2 |
- |
|
|
Height |
5.54 in |
- |
Length |
2.75 in |
- |
Width |
5.43 in |
- |
|
Construction |
Nonmetallic |
- |
Description |
2G 55IN1 IN USE COVER |
2G 55IN1 IN USE COVER |
extra long description |
RACO MM2410C 2G WP 55IN1 IN-USE COV |
- |
Features |
2-Gang Weatherproof In-Use Cover, 55-in-1, 2-3/4 in. Deep, Clear. |
- |
Long Description |
Weatherproof While-In-Use Device Box Cover, 2.75 in Trade Size, Clear, Polycarbonate Material, 2 Gang, 2.75 in Length, 5.43 in Width, 5.54 in Height |
- |
Product Type |
Weatherproof While-In-Use Device Box Cover |
- |
Short Description |
Weatherproof While-In-Use Device Box Cover, Polycarbonate, Clear, 2 Gang |
- |
Special Features |
TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 2 gang; quick and easy to install; lockable tab; 55 configurations in 1; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; clear. |
- |
|
Color/Finish |
Clear |
- |
includes |
Gasket;Mounting Hardware |
- |
package quantity |
1 CA;6 PK |
- |
Packaging Type |
Shrink |
- |
pallet quantity |
576 |
- |
Standards Met |
UL MA |
- |
|
Brand |
Hubbell--Raco |
Hubbell--Raco |
Manufacturers Part Number |
MM2410C |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
- |
|
|
|
|
Application |
In Use |
- |
Mounting |
DEVICE |
- |
standard |
UL Listed |