Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
MEQ5 |
FLQ5 |
Manufacturer Number |
T626-MEQ5 |
FLQ005 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Renewable & Non-Renewable
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634786207 |
00079458160550 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
MEQ5 5A 500V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 5 A, 500 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.02 LB
|
FLQ5 5A 500V TD CT Midget Fuse
The FLQ Series 500 V Ac Time-Delay Fuses Provide Excellent Supplemental Protection Of Control Power Transformers, Solenoids, and Circuits With High Inrush Currents.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.85 (Each) |
$46.11 (Each) |
Carton/Reel |
$308.50 (10 Each) |
$46.11 (1 Each) |
Standard Packaging/Reel |
$308.50 (10 Each) |
$461.10 (10 Each) |
|
Current Rating |
5 A |
- |
interrupt rating |
10 kAIC |
- |
Material |
Fiber Tube |
- |
Voltage Rating |
500 V ac |
- |
|
Diameter |
13/32 in |
- |
Overall Length |
1-1/2 in |
- |
|
Description |
5A 500V FIBER TUBE TIME DELAY MIDGET FUSE |
5A 500V TD CT MIDGET FUSE |
extra long description |
MOR T626-MEQ5 Midget Time Delay Fus |
LFSE FLQ005 FUS 500V T/D MIDGET 5A |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
- |
Long Description |
Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 5 A, 500 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.02 lb |
The FLQ series 500 V ac time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. |
Product Type |
Midget Fuse |
Fus 500V T/D Midget 5a |
Short Description |
Midget Fuse, 5 A, 500 VAC, Time Delay |
- |
Special Features |
- |
Time-Delay |
|
amps |
5 |
- |
Connection Type |
Ferrule End x Ferrule End |
- |
Fuse Type |
Midget |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL Listed;File E162443;CSA Certified LR700489 |
- |
Voltage |
500V |
- |
|
|
Brand |
MORRIS PRODUCTS |
Littelfuse |
Manufacturers Part Number |
MEQ5 |
FLQ005 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
- |
UL Supplemental |
|
|
Application |
Supplemental Protection of Transformers, Solenoids, and other High inrush Circuits;For Motor Applications |
control transformers |
standard |
- |
Supplemental Protection |