Item Comparison: MEQ20, FNQ20

Item

MEQ20 - 20A 500V Fiber Tube Time Delay Midget Fuse - Eaton

MEQ20
20A 500V Fiber Tube Time Delay Midget Fuse

$32.00 Each

$320.00 (10 Each)

QTY:
Each
Add
FNQ20 - 20A 500V TD CT Midget Fuse - Eaton

FNQ20
20A 500V TD CT Midget Fuse

$40.08 Each

$400.80 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 123 180
Vendor Eaton Eaton
Catalog Number MEQ20 FNQ20
Manufacturer Number MEQ20 FNQ-20
Category Distribution Fuses - Dual Element Fuses - Small Dimension Fuses
Classification Midget Fuses Midget Fuses
UNSPSC 39121613 - Grounding devices or assemblies 39121609 - Midget fuses
UPC/EAN/GTIN 00782634786351 00051712786355
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description MEQ20 20A 500V Fiber Tube Time Delay Midget Fuse
Eaton Edison Meq Fuse, Supplemental Protection Of Transformers, Solenoids, and Other High Inrush Circuits., 20 A, Non-Indicating, 10 Kaic At 500 Vac, Fiber Tube, Standard, 500 V
FNQ20 20A 500V TD CT Midget Fuse
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 20 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.00 (Each) $40.08 (Each)
Carton/Reel $32.00 (1 Each) $400.80 (10 Each)
Standard Packaging/Reel $320.00 (10 Each) $400.80 (10 Each)
amperage rating - 20 Amp
connection - Ferrule End X Ferrule End
Current Rating - 20 A
interrupt rating - 10000 Amp (RMS Symmetrical)
Material Fiber Tube Nickel-plated bronze endcap
Voltage Rating - 500 VAC
Diameter - 0.41 in;10.3 mm
Overall Length - 1.5 in;38.1 mm
Size - 13/32 In Diameter X 1-1/2 In Length
Description 20A 500V FIBER TUBE TIME DELAY MIDGET FUSE 20A 500V TD CT MIDGET FUSE
extra long description MOR T626-MEQ20 Midget Time Delay Fu BUSS FNQ-20 BUSS MIDGET FUSE
Features Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc Bussmann(R) series time-delay FNQ supplemental fuses. For superior protection, upgrade to FNQ-R Class CC fuses. See data sheet no. 1014.
Long Description Eaton Edison MEQ fuse, Supplemental protection of transformers, Solenoids, and other high inrush circuits., 20 A, Non-indicating, 10 kAIC at 500 Vac, Fiber tube, Standard, 500 V Eaton Bussmann series FNQ fuse, Time-delay, Motor control transformers, Circuits with in-rush currents, 20 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 500 Vac, Nickel-plated bronze endcap, Standard, 500 V
Product Type Midget Time Delay Fuses 500V 20a Buss Midget Fuse
Short Description - 20 A, 500 VAC, Time Delay Midget Fuses
Special Features - Nickel Plated Brass Endcap
amps 20 -
class - Supplemental
Connection Type - Ferrule End x Ferrule End
dimensions 1.0000 IN X 0.4060 IN X 0.4060 IN 0.4100 IN X 0.4100 IN X 1.5000 IN
Fuse Speed - Time Delay
Fuse Type Midget Time Delay Fuses -
media - Yes
package quantity - 10 CT
Standards Met - UL Listed;Std. 248-14;Guide JDYX;File E19180;CSA Certified:C22.2 No. 248.14;Class 1422-01;File 53787;HRC-MISC;CE Certified;RoHS Compliant
Voltage 500V -
Made in USA - yes
Brand MORRIS PRODUCTS Eaton
Manufacturers Part Number T626-MEQ20 FNQ-20
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE FUSE
Weight - 180 lb;0.082 kg
Application Ind Facilities & Factories - Facility: Safety and Security Systems Ind Facilities & Factories - Facility: Safety and Security Systems
standard RoHS Compliant,Not Applicable RoHS Compliant,CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat