Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
FNQ2 |
MEQ2 |
Manufacturer Number |
FNQ-2 |
T626-MEQ2 |
Category |
Fuses -
Small Dimension Fuses
|
Distribution Fuses -
Dual Element
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121609 - Midget fuses
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00051712786027 |
00782634786023 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
FNQ2 2A 500V TD CT Midget Fuse
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 2 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
|
MEQ2 2A 500V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 2 A, 500 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.02 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.08 (Each) |
$30.36 (Each) |
Carton/Reel |
$400.80 (10 Each) |
$30.36 (1 Each) |
Standard Packaging/Reel |
$400.80 (10 Each) |
$303.60 (10 Each) |
|
amperage rating |
2 AMP |
- |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
2 A |
2 A |
interrupt rating |
10000 Amp (RMS Symmetrical) |
10 kAIC |
Material |
Nickel-plated bronze endcap |
Fiber Tube |
Voltage Rating |
500 VAC |
500 V ac |
|
Diameter |
0.41 in;10.3 mm |
13/32 in |
Overall Length |
1.5 in;38.1 mm |
1-1/2 in |
Size |
13/32 In Diameter X 1-1/2 In Length |
- |
|
Description |
2A 500V TD CT MIDGET FUSE |
2A 500V FIBER TUBE TIME DELAY MIDGET FUSE |
extra long description |
BUSS FNQ-2 BUSS MIDGET FUSE |
MOR T626-MEQ2 Midget Time Delay Fus |
Features |
Bussmann(R) series time-delay FNQ supplemental fuses. For superior protection, upgrade to FNQ-R Class CC fuses. See data sheet no. 1014. |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
Long Description |
Eaton Bussmann series FNQ fuse, Time-delay, Motor control transformers, Circuits with in-rush currents, 2 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 500 Vac, Nickel-plated bronze endcap, Standard, 500 V |
Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 2 A, 500 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.02 lb |
Product Type |
Buss Midget Fuse |
Midget Fuse |
Short Description |
2 A, 500 VAC, Time Delay Midget Fuses |
Midget Fuse, 2 A, 500 VAC, Time Delay |
Special Features |
Nickel Plated Brass Endcap |
- |
|
amps |
- |
2 |
class |
Supplemental |
- |
Connection Type |
Ferrule End x Ferrule End |
Ferrule End x Ferrule End |
dimensions |
1.5000 IN X 0.4100 IN X 0.4100 IN |
1.0000 IN X 0.4060 IN X 0.4060 IN |
Fuse Speed |
Time Delay |
- |
Fuse Type |
- |
Midget |
media |
Yes |
- |
package quantity |
10 CT |
1 CT;10 PK |
Standards Met |
UL Listed;Std. 248-14;Guide JDYX;File E19180;CSA Certified:C22.2 No. 248.14;Class 1422-01;File 53787;HRC-MISC;CE Certified;RoHS Compliant |
UL Listed;File E162443;CSA Certified LR700489 |
Voltage |
- |
500V |
|
|
Brand |
Eaton |
MORRIS PRODUCTS |
Manufacturers Part Number |
FNQ-2 |
MEQ2 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
FUSE |
|
Weight |
180 lb;0.082 kg |
0.02 lb |
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Supplemental Protection of Transformers, Solenoids, and other High inrush Circuits;For Motor Applications |
standard |
RoHS Compliant,CE Marked |
Not Applicable,RoHS Compliant |