Item Comparison: MEQ10, FNQ10

Item

MEQ10 - 10A 500V Fiber Tube Time Delay Midget Fuse - Eaton

MEQ10
10A 500V Fiber Tube Time Delay Midget Fuse

$31.67 Each

$316.70 (10 Each)

QTY:
Each
Add
FNQ10 - 10A 500V TD CT Midget Fuse - Eaton

FNQ10
10A 500V TD CT Midget Fuse

$40.08 Each

$400.80 (10 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 279 159
Vendor Eaton Eaton
Catalog Number MEQ10 FNQ10
Manufacturer Number T626-MEQ10 FNQ-10
Category Distribution Fuses - Dual Element Fuses - Small Dimension Fuses
Classification Midget Fuses Midget Fuses
UNSPSC 39121613 - Grounding devices or assemblies 39121609 - Midget fuses
UPC/EAN/GTIN 00782634786108 00051712786102
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description MEQ10 10A 500V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 10 A, 500 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.02 LB
FNQ10 10A 500V TD CT Midget Fuse
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 10 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.67 (Each) $40.08 (Each)
Carton/Reel $31.67 (1 Each) $400.80 (10 Each)
Standard Packaging/Reel $316.70 (10 Each) $400.80 (10 Each)
amperage rating - 10 Amp
connection - Ferrule End X Ferrule End
Current Rating 10 A 10 A
interrupt rating 10 kAIC 10000 Amp (RMS Symmetrical)
Material Fiber Tube Nickel-plated bronze endcap
Voltage Rating 500 V ac 500 VAC
Diameter 13/32 in 0.41 in;10.3 mm
Overall Length 1-1/2 in 1.5 in;38.1 mm
Size - 13/32 In Diameter X 1-1/2 In Length
Description 10A 500V FIBER TUBE TIME DELAY MIDGET FUSE 10A 500V TD CT MIDGET FUSE
extra long description MOR T626-MEQ10 Midget Time Delay Fu BUSS FNQ-10 BUSS MIDGET FUSE
Features Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc Bussmann(R) series time-delay FNQ supplemental fuses. For superior protection, upgrade to FNQ-R Class CC fuses. See data sheet no. 1014.
Long Description Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 10 A, 500 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.02 lb Eaton Bussmann series FNQ fuse, Time-delay, Motor control transformers, Circuits with in-rush currents, 10 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 500 Vac, Nickel-plated bronze endcap, Standard, 500 V
Product Type Midget Fuse Buss Midget Fuse
Short Description Midget Fuse, 10 A, 500 VAC, Time Delay 10 A, 500 VAC, Time Delay Midget Fuses
Special Features - Nickel Plated Brass Endcap
amps 10 -
class - Supplemental
Connection Type Ferrule End x Ferrule End Ferrule End x Ferrule End
dimensions 1.0000 IN X 0.4060 IN X 0.4060 IN 0.4100 IN X 0.4100 IN X 1.5000 IN
Fuse Speed - Time Delay
Fuse Type Midget -
media - Yes
package quantity 1 CT;10 PK 10 CT
Standards Met UL Listed;File E162443;CSA Certified LR700489 UL Listed;Std. 248-14;Guide JDYX;File E19180;CSA Certified:C22.2 No. 248.14;Class 1422-01;File 53787;HRC-MISC;CE Certified;RoHS Compliant
Voltage 500V -
Made in USA yes yes
Brand MORRIS PRODUCTS Eaton
Manufacturers Part Number MEQ10 FNQ-10
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE FUSE
Weight 0.02 lb 180 lb;0.082 kg
Application Supplemental Protection of Transformers, Solenoids, and other High inrush Circuits;For Motor Applications Ind Facilities & Factories - Facility: Safety and Security Systems
standard RoHS Compliant,Not Applicable CE Marked,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat