Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Mersen |
Catalog Number |
MEN6 |
TRM6 |
Manufacturer Number |
T626-MEN6 |
TRM6 |
Category |
Distribution Fuses -
Dual Element
|
Fuses -
Small Dimension Fuses
|
Classification |
Midget Fuses
|
Fuses & Fuse Accessories
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634520665 |
00782001746483 |
Weight per package |
0.001 (lbs/each) |
0.012 (lbs/each) |
Description |
MEN6 6A 250V Fiber Tube Time Delay Midget Fuse
Eaton Edison Men Fuse, Supplemental Protection Of High Inrush Power Electronic Circuits, 6 A, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube Construction, Standard, 250 V
|
TRM6 250V 6A 1 1/2X13/32 Midget TD Fuse
Fuse TRM - Midget - Time-Delay 250VAC 6A Ferrule Tri-Onic®
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.65 (Each) |
$16.15 (Each) |
Carton/Reel |
$13.65 (1 Each) |
$16.15 (1 Each) |
Standard Packaging/Reel |
$136.50 (10 Each) |
$161.50 (10 Each) |
|
amperage rating |
- |
6 |
connection |
- |
Ferrule |
interrupt rating |
- |
10 |
Material |
Fiber tube construction |
- |
Voltage Rating |
- |
250 |
|
|
|
Description |
6A 250V FIBER TUBE TIME DELAY MIDGET FUSE |
250V 6A 1 1/2X13/32 MIDGET TD FUSE |
extra long description |
MOR T626-MEN6 Midget Time Delay Fus |
Mersen TRM6 Fuse TRM - Midget - Tim |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
Tri-Onic® TRM time-delay midget fuses are rated 250 volts AC and are offered in ampere ratings from 1/10 to 30A. They have 12 seconds time-delay at 200 rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection). |
Long Description |
Eaton Edison MEN fuse, Supplemental protection of high inrush power electronic circuits, 6 A, Non-indicating, 10 kAIC at 125 Vac, Fiber tube construction, Standard, 250 V |
Fuse TRM - Midget - Time-Delay 250VAC 6A Ferrule Tri-Onic® |
Product Type |
Midget Time Delay Fuses -250V 6a |
Fuse TRM - Midget - Time-Delay 250VAC 6A Ferrule |
Short Description |
- |
250V 6A 1 1/2x13/32 MID TD |
Special Features |
- |
Numerous ratings for a wide variety of applications 250VAC rating in all sizes up to 30A Time-delay for circuits with high inrush currrent Can be used with UltraSafeTM fuse holders 1 1/2" x 13/32" (10mm x 38mm) dimensions |
|
AC Voltage Rating |
- |
250 |
amps |
6 |
- |
class |
- |
Midget |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
- |
Fuse Type |
Midget Time Delay Fuses |
- |
Voltage |
250V |
- |
|
Brand |
MORRIS PRODUCTS |
Mersen |
Manufacturers Part Number |
MEN6 |
TRM6 |
|
Category Description |
MIDGET FUSES |
Fuses & Fuse Accessories |
Type |
FUSE |
Midget Fuses |
|
Application |
Datacenters - Facilities: Critical Power |
Small motors Small transformers Lighting circuits Control circuits |
Mounting |
- |
Clip |
standard |
UL Listed,CSA Certified,RoHS Compliant |
UL listed to standard 248-14 File E33925 CSA Certified to Standard C22.2 No. 248.14 |