Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
MEN30 |
FLM30 |
Manufacturer Number |
T626-MEN30 |
FLM030 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Renewable & Non-Renewable
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634523000 |
00079458140736 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
MEN30 30A 250V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 30 A, 250 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.02 LB
|
FLM30 30A 32V TD Midget Fuse
Midget Fuse, Time Delay Fuse Speed, 1 H @ 135 %;12 S @ 135 %;5 S @ 200% Response Time, 30 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.406 In Diameter, 1.50 In Overall Length, 0.02 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.21 (Each) |
$18.12 (Each) |
Carton/Reel |
$112.10 (10 Each) |
$18.12 (1 Each) |
Standard Packaging/Reel |
$112.10 (10 Each) |
$181.20 (10 Each) |
|
Current Rating |
30 A |
30 A |
interrupt rating |
10 kAIC @ 125 V ac |
10000 A @ 250 V ac |
Material |
Fiber Tube |
- |
Terminal Type |
- |
Ferrule |
Voltage Rating |
250 V ac |
250 V ac;125 V dc |
|
Diameter |
13/32 in |
0.406 in;10.31 mm |
Overall Length |
1-1/2 in |
1.50 in;38.1 mm |
|
Description |
30A 250V FIBER TUBE TIME DELAY MIDGET FUSE |
30A 32V TD MIDGET FUSE |
extra long description |
MOR T626-MEN30 MEN30 Midg TimeDelay |
LFSE FLM030 FUS 250V T/D MIDGET 30A |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
- |
Long Description |
Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 30 A, 250 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.02 lb |
Midget Fuse, Time Delay Fuse Speed, 1 h @ 135 %;12 s @ 135 %;5 s @ 200% Response Time, 30 A, 250 V ac;125 V dc, Ferrule Terminal, 0.406 in Diameter, 1.50 in Overall Length, 0.02 lb |
Product Type |
Midget Fuse |
Midget Fuse |
Short Description |
Midget Fuse, 30 A, 250 VAC, Time Delay |
Midget Fuses, 250 VAC;125 V dc, 3A, Time Delay |
Special Features |
- |
RoHS |
|
amps |
30 |
- |
Connection Type |
Ferrule End x Ferrule End |
- |
Fuse Speed |
- |
Time Delay |
Fuse Type |
Midget |
Midget |
package quantity |
1 CT;10 PK |
1 CT;10 PK |
Response Time |
- |
1 h @ 135 %;12 s @ 135 %;5 s @ 200% |
Standards Met |
UL Listed;File E162443;CSA Certified LR700489 |
UL Listed (File:E10480);CSA Certified (029862_0_000);PSE;QPL |
Voltage |
250V |
- |
|
|
Brand |
MORRIS PRODUCTS |
Littelfuse |
Manufacturers Part Number |
MEN30 |
FLM030 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
- |
Time-Delay |
|
|
Application |
Supplemental Protection of Small Motors, Transformers, Solenoids, and Other High inrush Power Electronic Circuits |
small motors/high inrush |