Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton Bussmann Series |
Eaton |
Catalog Number |
FNM312 |
MEN3.5 |
Manufacturer Number |
FNM-3-1/2 |
MEN3.5 |
Category |
Fuses -
Small Dimension Fuses
|
Distribution Fuses -
Dual Element
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121609 - Midget fuses
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00051712520355 |
00782634520351 |
Weight per package |
0.02 (lbs/each) |
0.001 (lbs/each) |
Description |
FNM312 3-1/2A 32V TD Midget Fuse
Eaton Bussmann Series FNM Fuse, Time-Delay, 3.5 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 100 Aic At 250 Vac, 10 Kaic At 125 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
|
MEN3.5 3-1/2A 250V Fiber Tube Time Delay Midget Fuse
Eaton Edison Men Fuse, Supplemental Protection Of High Inrush Power Electronic Circuits, 3.5 A, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube Construction, Standard, 250 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.36 (Each) |
$10.27 (Each) |
Carton/Reel |
$163.60 (10 Each) |
$10.27 (1 Each) |
Standard Packaging/Reel |
$163.60 (10 Each) |
$102.70 (10 Each) |
|
amperage rating |
3-1/2 Amp |
- |
connection |
Ferrule End X Ferrule End |
- |
interrupt rating |
100 Amp at 250 Vac, 10000 Amp at 125 Vac |
- |
Material |
Nickel-plated bronze endcap |
Fiber tube construction |
Voltage Rating |
250 VAC |
- |
|
Size |
13/32 In Diameter X 1-1/2 In Length |
- |
|
Description |
3-1/2A 32V TD MIDGET FUSE |
3-1/2A 250V FIBER TUBE TIME DELAY MIDGET FUSE |
extra long description |
BUSS FNM-3-1/2 BUSS MIDGET FUSE |
EFSE MEN3.5 UL TIME DELAY MIDGET FU |
Features |
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc. |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
Long Description |
Eaton Bussmann series FNM fuse, Time-delay, 3.5 A, Dual, Non-indicating, Ferrule end x ferrule end, 100 AIC at 250 Vac, 10 kAIC at 125 Vac, Nickel-plated bronze endcap, Standard, 250 V |
Eaton Edison MEN fuse, Supplemental protection of high inrush power electronic circuits, 3.5 A, Non-indicating, 10 kAIC at 125 Vac, Fiber tube construction, Standard, 250 V |
Product Type |
Buss Midget Fuse |
Ul Time Delay Midget Fuse |
Special Features |
Nickle Plated Brass Endcap |
- |
|
class |
Supplemental |
- |
dimensions |
0.3900 IN X 0.3900 IN X 1.4400 IN |
1.0000 IN X 0.4060 IN X 0.4060 IN |
element |
Dual |
- |
media |
Yes |
Yes |
|
Brand |
Eaton |
EDISON |
Manufacturers Part Number |
FNM-3-1/2 |
MEN3.5 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
FUSE |
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Datacenters - Facilities: Critical Power |
standard |
CE Marked,RoHS Compliant |
CSA Certified,UL Listed,RoHS Compliant |