Nacogdoches |
0 |
60 |
All Stores |
|
|
|
Vendor |
Littelfuse |
Eaton |
Catalog Number |
FLM3 |
MEN3 |
Manufacturer Number |
FLM003 |
T626-MEN3 |
Category |
Distribution Fuses -
Renewable & Non-Renewable
|
Distribution Fuses -
Dual Element
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121609 - Midget fuses
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00079458140477 |
00782634520306 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
FLM3 3A 250V TD Midget Fuse
Use FLM 250 Volt Time-Delay Fuses to Protect Control Circuit Transformers, Solenoids, and Other Circuits With High Inrush Currents. Excellent For Supplemental Protection Of Small Motors. For Motor Branch-Circuit Protection, See Class CC Fuses.
|
MEN3 3A 250V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 3 A, 250 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.02 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.11 (Each) |
$11.34 (Each) |
Carton/Reel |
$18.11 (1 Each) |
$113.40 (10 Each) |
Standard Packaging/Reel |
$181.10 (10 Each) |
$113.40 (10 Each) |
|
Current Rating |
3 A |
3 A |
interrupt rating |
10kA |
10 kAIC @ 125 V ac |
Material |
- |
Fiber Tube |
Terminal Type |
Ferrule |
- |
Voltage Rating |
250 |
250 V ac |
|
Diameter |
0.406 in;10.31 mm |
13/32 in |
Overall Length |
1.50 in;38.1 mm |
1-1/2 in |
|
Description |
3A 250V TD MIDGET FUSE |
3A 250V FIBER TUBE TIME DELAY MIDGET FUSE |
extra long description |
LFSE FLM003 FUS 250V T/D MIDGET 3A |
MOR T626-MEN3 MEN3 Midg TimeDelay 2 |
Features |
- |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
Long Description |
Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses. |
Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 3 A, 250 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.02 lb |
Product Type |
Midget Fuse |
Midget Fuse |
Short Description |
Midget Fuses, 250 VAC;125 V dc, 3A, Time Delay |
Midget Fuse, 3 A, 250 VAC, Time Delay |
Special Features |
RoHS |
- |
|
amps |
- |
3 |
Connection Type |
- |
Ferrule End x Ferrule End |
Fuse Speed |
Time Delay |
- |
Fuse Type |
Midget |
Midget |
package quantity |
1 CT;10 PK |
1 CT;10 PK |
Response Time |
1 h @ 135 %;12 s @ 135 %;5 s @ 200% |
- |
Standards Met |
UL Listed (File:E10480);CSA Certified (029862_0_000);PSE;QPL |
UL Listed;File E162443;CSA Certified LR700489 |
Voltage |
- |
250V |
|
|
Brand |
Littelfuse |
MORRIS PRODUCTS |
Manufacturers Part Number |
FLM003 |
MEN3 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
Time-Delay |
- |
|
|
Application |
small motors/high inrush |
Supplemental Protection of Small Motors, Transformers, Solenoids, and Other High inrush Power Electronic Circuits |