Item Comparison: MEN2, FLM2

Item

MEN2 - 2A 250V Fiber Tube Time Delay Midget Fuse - Eaton

MEN2
2A 250V Fiber Tube Time Delay Midget Fuse

$10.48 Each

$104.80 (10 Each)

QTY:
Each
Add
FLM2 - 2A 250V TD Midget Fuse - Littelfuse

FLM2
2A 250V TD Midget Fuse

$18.12 Each

$181.20 (10 Each)

QTY:
Each
Add
Nacogdoches 15 0
All Stores 453 0
Vendor Eaton Littelfuse
Catalog Number MEN2 FLM2
Manufacturer Number T626-MEN2 FLM002
Category Distribution Fuses - Dual Element Distribution Fuses - Renewable & Non-Renewable
Classification Midget Fuses Midget Fuses
UNSPSC 39121613 - Grounding devices or assemblies 39121609 - Midget fuses
UPC/EAN/GTIN 00782634520207 00079458140415
Weight per package 0.01 (lbs/each) 0.01 (lbs/each)
Description MEN2 2A 250V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 2 A, 250 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.01 LB
FLM2 2A 250V TD Midget Fuse
Use FLM 250 Volt Time-Delay Fuses to Protect Control Circuit Transformers, Solenoids, and Other Circuits With High Inrush Currents. Excellent For Supplemental Protection Of Small Motors. For Motor Branch-Circuit Protection, See Class CC Fuses.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.48 (Each) $18.12 (Each)
Carton/Reel $10.48 (1 Each) $18.12 (1 Each)
Standard Packaging/Reel $104.80 (10 Each) $181.20 (10 Each)
Current Rating 2 A -
interrupt rating 10 kAIC @ 125 V ac 10kA
Material Fiber Tube -
Voltage Rating 250 V ac 250
Diameter 13/32 in -
Overall Length 1-1/2 in -
Description 2A 250V FIBER TUBE TIME DELAY MIDGET FUSE 2A 250V TD MIDGET FUSE
extra long description MOR T626-MEN2 Midget Time Delay Fus LFSE FLM002 FUS 250V T/D MIDGET 2A
Features Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc -
Long Description Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 2 A, 250 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.01 lb Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses.
Product Type Time Delay Midget Fuse Fus 250V T/D Midget 2a
Short Description Midget Fuse, 2 A, 250 VAC, Time Delay -
Special Features - RoHS
amps 2 -
Connection Type Ferrule End x Ferrule End -
dimensions 1.0000 IN X 0.4060 IN X 0.4060 IN -
Fuse Type Midget -
package quantity 1 CT;10 PK -
Standards Met UL Listed;File E162443;CSA Certified LR700489 -
Voltage 250V -
Made in USA yes -
Brand MORRIS PRODUCTS Littelfuse
Manufacturers Part Number MEN2 FLM002
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE Time-Delay
Weight 0.01 lb -
Application Supplemental Protection of Small Motors, Transformers, Solenoids, and Other High inrush Power Electronic Circuits small motors/high inrush
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat