Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Eaton |
Catalog Number |
MDL2R |
MDL2R |
Manufacturer Number |
ABC-15-R |
MDL-2-R |
Category |
Fuses -
Small Dimension Fuses
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
39121623 - Electronic fuse
|
39121607 - Glass body fuses
|
UPC/EAN/GTIN |
00051712646192 |
00051712652155 |
Weight per package |
0.005 (lbs/each) |
0.005 (lbs/each) |
Description |
MDL2R 2A 250V Glass Small Dimension Time Delay Fuse
Buss Small Dimension Fuse
|
MDL2R 2A 250V Small Dim Fuse
Eaton MDL Series Time-Delay Fuse 2A, 250 Vac, 32 VDC (Self Certified)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.29 (Each) |
$2.93 (Each) |
Carton/Reel |
$21.45 (5 Each) |
$14.65 (5 Each) |
Standard Packaging/Reel |
$21.45 (5 Each) |
$14.65 (5 Each) |
|
amperage rating |
- |
2 A |
Characteristics |
FAST ACTING |
- |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
15 Amp |
- |
interrupt rating |
- |
100 AIC at 250 Vac10 kAIC at 125 Vac |
Interrupting Rating |
750 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC/DC |
- |
Material |
- |
Glass tubeNickel-plated brass end cap construction |
Terminal Type |
Ferrule |
- |
Voltage Rating |
250 Volt AC, 125 Volt DC |
250 Vac, 32 Vdc (self certified) |
|
Diameter |
1/4 INCH |
- |
Length |
1-1/4 INCH |
- |
Size |
- |
1/4 In Diameter X 1-1/4 In Length |
|
Additional Information |
RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit |
- |
Commodity Description |
SMALL DIMENSION FUSES |
- |
Description |
2A 250V GLASS SMALL DIMENSION TIME DELAY FUSE |
2A 250V SMALL DIM FUSE |
extra long description |
CERAMIC TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 1/4 INCH DIAMETER; 750 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC/DC INTERRUPTING RATING; 15 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; ABC MODEL |
BUSS MDL-2-R BUSS SMALL DIMENSION F |
Features |
- |
Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets. |
Long Description |
BUSS SMALL DIMENSION FUSE |
Eaton MDL Series Time-delay fuse 2A, 250 Vac, 32 Vdc (self certified) |
Product Type |
Fuse |
Buss Small Dimension Fuse |
Special Features |
- |
Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant |
|
dimensions |
- |
X X 1.2598 IN |
Response Time |
- |
60 min at 135%, 120 sec at 200%, 5 sec at 200% |
|
Brand |
|
Eaton |
Manufacturers Part Number |
ABC-15-R |
MDL-2-R |
Model |
ABC |
- |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
CERAMIC TUBE |
Time-delay fuse |
|
Manufacturer Status |
Non-Stock |
- |
|
Application |
- |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Approval |
UL 248-14, CSA, CE |
- |
standard |
- |
RoHS Compliant,CE Marked |