Item Comparison: MDL2R, MDL2

Item

MDL2R - 2A 250V Glass Small Dimension Time Delay Fuse - Edison Fuses

MDL2R
2A 250V Glass Small Dimension Time Delay Fuse

$4.29 Each

$21.45 (5 Each)

QTY:
Each
Add
MDL2 - 2A 250V TD Glass Fuse - Edison Fuses

MDL2
2A 250V TD Glass Fuse

$2.63 Each

$13.15 (5 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 203 0
Vendor Edison Fuses Edison Fuses
Catalog Number MDL2R MDL2
Manufacturer Number ABC-15-R MDL-2
Category Fuses - Small Dimension Fuses Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC 39121623 - Electronic fuse -
UPC/EAN/GTIN 00051712646192 051712724487
Weight per package 0.005 (lbs/each) 0.01 (lbs/each)
Description MDL2R 2A 250V Glass Small Dimension Time Delay Fuse
Buss Small Dimension Fuse
MDL2 2A 250V TD Glass Fuse
Electronic Fuse, Glass Tube Type; 1-1/4 Inch; Ul 248-14, Csa, Ce Approval; 250 Volt Ac Voltage Rating; 1/4 Inch Diameter; 100 Amp At 250 Volt Ac, 10000 Amp At 125 Volt Ac Interrupting Rating; 2 Amp Current Rating; Ferrule Terminal Type
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.29 (Each) $2.63 (Each)
Carton/Reel $21.45 (5 Each) $2.63 (1 Each)
Standard Packaging/Reel $21.45 (5 Each) $13.15 (5 Each)
Characteristics FAST ACTING TIME DELAY
Current Rating 15 Amp 2 Amp
Interrupting Rating 750 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC/DC 100 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC
Terminal Type Ferrule Ferrule
Voltage Rating 250 Volt AC, 125 Volt DC 250 Volt AC
Diameter 1/4 INCH 1/4 INCH
Length 1-1/4 INCH 1-1/4 INCH
Additional Information RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description SMALL DIMENSION FUSES SMALL DIMENSION FUSES
Description 2A 250V GLASS SMALL DIMENSION TIME DELAY FUSE 2A 250V TD GLASS FUSE
extra long description CERAMIC TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 1/4 INCH DIAMETER; 750 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC/DC INTERRUPTING RATING; 15 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; ABC MODEL -
Long Description BUSS SMALL DIMENSION FUSE ELECTRONIC FUSE, GLASS TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA, CE APPROVAL; 250 VOLT AC VOLTAGE RATING; 1/4 INCH DIAMETER; 100 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 2 AMP CURRENT RATING; FERRULE TERMINAL TYPE
Product Type Fuse Electronic Fuse
Brand
Manufacturers Part Number ABC-15-R MDL-2
Model ABC MDL
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type CERAMIC TUBE GLASS TUBE
Manufacturer Status Non-Stock Non-Stock
Approval UL 248-14, CSA, CE UL 248-14, CSA, CE
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat