Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Cooper Bussmann North America |
Catalog Number |
MDL2R |
MDL2 |
Manufacturer Number |
ABC-15-R |
MDL-2 |
Category |
Fuses -
Small Dimension Fuses
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
39121623 - Electronic fuse
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00051712646192 |
00051712724487 |
Weight per package |
0.005 (lbs/each) |
0.01 (lbs/each) |
Description |
MDL2R 2A 250V Glass Small Dimension Time Delay Fuse
Buss Small Dimension Fuse
|
MDL2 2A 250V TD Glass Fuse
2A 250V 3AG - 1/4" X 1-1/4" Glass, Time Delay Fuse
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.29 (Each) |
$5.78 (Each) |
Carton/Reel |
$21.45 (5 Each) |
$28.90 (5 Each) |
Standard Packaging/Reel |
$21.45 (5 Each) |
$28.90 (5 Each) |
|
amperage rating |
- |
2 AMP |
Characteristics |
FAST ACTING |
- |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
15 Amp |
- |
Interrupting Rating |
750 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC/DC |
- |
Terminal Type |
Ferrule |
- |
Voltage Rating |
250 Volt AC, 125 Volt DC |
250 VAC |
|
Diameter |
1/4 INCH |
- |
Length |
1-1/4 INCH |
- |
Size |
- |
1/4 In Diameter X 1-1/4 In Length |
|
Additional Information |
RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit |
- |
Commodity Description |
SMALL DIMENSION FUSES |
- |
Description |
2A 250V GLASS SMALL DIMENSION TIME DELAY FUSE |
2A 250V TD GLASS FUSE |
extra long description |
CERAMIC TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 1/4 INCH DIAMETER; 750 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC/DC INTERRUPTING RATING; 15 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; ABC MODEL |
EFSE MDL-2 BUSS SMALL DIMENSION FUS |
Long Description |
BUSS SMALL DIMENSION FUSE |
2A 250V 3AG - 1/4" x 1-1/4" Glass, Time Delay Fuse |
Product Type |
Fuse |
Buss Small Dimension Fuse |
Special Features |
- |
Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap |
|
Response Time |
- |
60 Min Maximum at 135%, 120 S Maximum at 200%, 5 S Minimum at 200% |
type of indicators |
- |
Non-Indicating |
|
Brand |
|
Eaton |
Manufacturers Part Number |
ABC-15-R |
MDL-2 |
Model |
ABC |
- |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
CERAMIC TUBE |
Electronic, Time Delay |
|
Manufacturer Status |
Non-Stock |
- |
Status |
- |
Inactive |
|
Application |
- |
Electronic Circuits |
Approval |
UL 248-14, CSA, CE |
- |
standard |
- |
UL 248-14, CSA, CE |