Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
TP9860 |
MD4L |
Manufacturer Number |
TP9860 |
MD4L |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112843 - Hand drill bit for stone
|
27111543 - Masonry bit
|
UPC/EAN/GTIN |
00705591872509 |
00781002303046 |
Weight per package |
0.13 (lbs/each) |
0.15 (lbs/each) |
Description |
TP9860 3/8 X 6 Rotary Percussion Mason Bit
3/8 X 6 Rotary Percussion Masonry Bit
|
MD4L 3/8'' X 6'' Carbide Tipped Masonry Drill Bit
Masonry Drill, 3/8 In. Bit Diameter, 6 In. Overall Length, 1/4 In. Shank Size, Straight Shank Type, Tip-Tungsten Carbide Material
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.02 (Each) |
$7.64 (Each) |
Carton/Reel |
$8.02 (1 Each) |
$7.64 (1 Each) |
Standard Packaging/Reel |
$8.02 (1 Each) |
$7.64 (1 Each) |
|
Material |
- |
Tip:Tungsten Carbide |
|
|
|
Description |
3/8 X 6 ROTARY PERCUSSION MASON BIT |
3/8'' X 6'' CARBIDE TIPPED MASONRY DRILL BIT |
extra long description |
PECO TP9860 3/8X6 ROTARY PERCUSSION |
DOTTIE MD4L 3/8 X 6" Masonry Drill |
Long Description |
3/8 X 6 ROTARY PERCUSSION MASONRY BIT |
Masonry Drill, 3/8 in. bit diameter, 6 in. overall length, 1/4 in. shank size, Straight shank type, Tip-Tungsten Carbide material |
Product Type |
3/8X6 Rotary Percussion Mason Bit 87250 |
3/8 X 6" Masonry Drill Bit ( Carbide Tip ) |
Special Features |
- |
Features: Tempered Body for Long Life, Slow Spiral, Suitable for Rotary or Percussion, For Brick, Concrete, Tile, Slate and Cinder Block |
|
Drill Size |
- |
3/8 |
Shank Size |
- |
1/4 |
Shank Type |
- |
STRAIGHT |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
TP9860 |
MD4L |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
Masonry Drill |
|
Application |
- |
For Brick, Concrete, Tile, Slate And Cinder Block |