Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
MCL30 |
KLK30 |
Manufacturer Number |
MCL30 |
KLK030 |
Category |
Distribution Fuses -
Renewable & Non-Renewable
|
Distribution Fuses -
Current Limiting
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634420309 |
00079458250732 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
MCL30 30A 600V Fast Acting Midget Fuse
Eaton Edison MCL Fuse, Street Lighting Holders, Hid Lighting, Electronic Equipment Protection, 30 A, Non-Indicating, 100 Kaic, Standard, 600 V
|
KLK30 30A 600V Fa Midget Fuse
Fuse, Fast Acting Fuse Speed, 30 A, 600 V Ac;500 V DC, 0.406 In Diameter, 1.5 IN38.1 MM Overall Length, 0.17 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$33.20 (Each) |
$38.59 (Each) |
Carton/Reel |
$33.20 (1 Each) |
$38.59 (1 Each) |
Standard Packaging/Reel |
$332.00 (10 Each) |
$385.90 (10 Each) |
|
Current Rating |
- |
30 A |
interrupt rating |
- |
V ac:100;200 kAIC;V dc:50 kAIC |
Voltage Rating |
- |
600 V ac;500 V dc |
|
Diameter |
- |
0.406 in;10.31 mm |
Overall Length |
- |
1.5 in38.1 mm |
|
Description |
30A 600V FAST ACTING MIDGET FUSE |
30A 600V FA MIDGET FUSE |
extra long description |
MOR T626-MCL30 Midget Fast Acting F |
LFSE KLK030 FUS 600V F/A MIDGET 30A |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
- |
Long Description |
Eaton Edison MCL fuse, Street lighting holders, HID lighting, Electronic equipment protection, 30 A, Non-indicating, 100 kAIC, Standard, 600 V |
Fuse, Fast Acting Fuse Speed, 30 A, 600 V ac;500 V dc, 0.406 in Diameter, 1.5 in38.1 mm Overall Length, 0.17 lb |
Product Type |
Midget Fast Acting Fuses 600V 30a |
Fuse |
Short Description |
- |
Fuse, 30 A, 600 VAC;500 V dc |
Special Features |
- |
RoHS |
|
amps |
30 |
- |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
- |
Fuse Speed |
- |
Fast Acting |
Fuse Type |
Midget Fast Acting Fuses |
- |
package quantity |
- |
1 CT;10 PK |
Standards Met |
- |
UL 248-4 Listed;CSA Certified;CE Certified;RoHS Compliant |
Voltage |
600V |
- |
|
|
Brand |
MORRIS PRODUCTS |
Powr-Gard(R) |
Manufacturers Part Number |
T626-MCL30 |
KLK030 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
Fast-Acting |
|
|
Application |
Datacenters - Facilities: Critical Power |
Control Circuits;Street lighting;HID Lighting;Computer |
standard |
CSA Certified,UL Listed,RoHS Compliant |