Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
MCL20 |
KLK20 |
Manufacturer Number |
MCL20 |
KLK020 |
Category |
Distribution Fuses -
Renewable & Non-Renewable
|
Distribution Fuses -
Current Limiting
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634420200 |
00079458250718 |
Weight per package |
0.03 (lbs/each) |
0.03 (lbs/each) |
Description |
MCL20 20A 600V Fast Acting Midget Fuse
Eaton Edison MCL Fuse, Street Lighting Holders, Hid Lighting, Electronic Equipment Protection, 20 A, Non-Indicating, 100 Kaic, Standard, 600 V
|
KLK20 20A 600V Fa Midget Fuse
Fast-Acting, High-Interrupting Capacity, Current-Limiting Type Fuse. Especially Suited For Control Circuits, Street Lighting, H.I.D. Lighting, Computers, and Other Applications Without High Inrush Currents.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$33.20 (Each) |
$38.59 (Each) |
Carton/Reel |
$33.20 (1 Each) |
$38.59 (1 Each) |
Standard Packaging/Reel |
$332.00 (10 Each) |
$385.90 (10 Each) |
|
interrupt rating |
- |
100kA @600 VAC 50kA @500 VDC |
Voltage Rating |
- |
600 |
|
Description |
20A 600V FAST ACTING MIDGET FUSE |
20A 600V FA MIDGET FUSE |
extra long description |
MOR T626-MCL20 Midget Fast Acting F |
LFSE KLK020 FUS 600V F/A MIDGET 20A |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
- |
Long Description |
Eaton Edison MCL fuse, Street lighting holders, HID lighting, Electronic equipment protection, 20 A, Non-indicating, 100 kAIC, Standard, 600 V |
Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents. |
Product Type |
Midget Fast Acting Fuses 600V 20a |
Fus 600V F/A Midget 20a |
Special Features |
- |
RoHS |
|
amps |
20 |
- |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
- |
Fuse Type |
Midget Fast Acting Fuses |
- |
Voltage |
600V |
- |
|
Brand |
MORRIS PRODUCTS |
Littelfuse |
Manufacturers Part Number |
T626-MCL20 |
KLK020 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
Fast-Acting |
|
Application |
Datacenters - Facilities: Critical Power |
control circuits |
standard |
UL Listed,CSA Certified,RoHS Compliant |