Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Copper |
Catalog Number |
MC63WG500 |
MC63WGPCS |
Manufacturer Number |
68714502 |
N/A |
Category |
Enhanced Commodity Codes -
Wire
|
Unassigned
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886346194 |
N/A |
Weight per package |
0.442 (lbs/ft) |
0.48 (lbs/ft) |
Description |
MC63WG500 6/3 WG MC Alu Armor Cable 500'
Aluminum Armored Conductor, Stranded, 19 Strands, #6 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 55 A (60°C);65 A (75°C);75 A (90°C), Black, White, , Red and Green, 3 Conductors, 500 FT Overall Length, 0.819 In Outside Diameter, +90 °C Operating Temperature, 441 LB/MFT
|
MC63WGPCS 6/3 WG MC Alu Armor Cable PCS
|
|
Minimum Order QTY |
500 |
10 Units |
Unit/Foot |
$4.47 (Foot) |
$4.47 (Foot) |
Carton/Reel |
$2,236.16 (500 Feet) |
$4.47 (1 Feet) |
Standard Packaging/Reel |
$2,236.16 (500 Feet) |
$4.47 (1 Feet) |
|
Conductor Size |
#6 AWG |
- |
Current Rating |
55 A (60°C);65 A (75°C);75 A (90°C) |
- |
Number of Conductors |
3 |
- |
Voltage Rating |
600 V |
- |
|
Color |
Black;White;Red;Green |
- |
Conductor Material |
Copper |
- |
Insulation Material |
Thermoplastic Nylon |
- |
Jacket Material |
PVC |
- |
|
Length |
500 |
- |
Overall Length |
500 ft |
- |
|
Description |
6/3 WG MC ALU ARMOR CABLE 500' |
6/3 WG MC ALU ARMOR CABLE PCS |
extra long description |
SWC 68714502 MC6/3CuTHHN BkWeRd 8CG |
- |
Long Description |
Aluminum Armored Conductor, Stranded, 19 Strands, #6 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 55 A (60°C);65 A (75°C);75 A (90°C), Black, White,, Red and Green, 3 Conductors, 500 ft Overall Length, 0.819 in Outside Diameter, +90 °C Operating Temperature, 441 lb/mft |
- |
Product Type |
Aluminum Armored Conductor |
- |
Short Description |
Aluminum Armored Conductor, Stranded, 6/3 AWG with ground, PVC Jacket, 500 ft |
- |
|
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
- |
Number of Strands |
19 |
- |
outside diameter |
0.819 in |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 |
- |
|
|
Brand |
Flexible Conduit |
Copper |
Manufacturers Part Number |
68714502 |
- |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC |
- |
|
Package Type |
Reel |
- |
Weight |
441 lb/mft |
- |
|
Application |
Commercial;Industrial;Institutional;Multi-Residential Buildings |