Item Comparison: MC63WG500, MC63WGPCS

Item

MC63WG500 - 6/3 WG MC Alu Armor Cable 500' - Flexible Conduit

MC63WG500
6/3 WG MC Alu Armor Cable 500'

$4.47232 Foot

$2,236.16 (500 Feet)

QTY:
Feet
Add
MC63WGPCS - 6/3 WG MC Alu Armor Cable PCS - Flexible Conduit

MC63WGPCS
6/3 WG MC Alu Armor Cable PCS

$4.47232 Foot

$4.47 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 21,905 7,420
Vendor Flexible Conduit Flexible Conduit
Catalog Number MC63WG500 MC63WGPCS
Manufacturer Number 68714502 MC63WGPCS
Category Enhanced Commodity Codes - Wire Building Wire & Cable - Armored Cable - BX - Ac - MC
Classification BX & MC BX & MC
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886346194 88580000163
Weight per package 0.442 (lbs/ft) 0.48 (lbs/ft)
Description MC63WG500 6/3 WG MC Alu Armor Cable 500'
Aluminum Armored Conductor, Stranded, 19 Strands, #6 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 55 A (60°C);65 A (75°C);75 A (90°C), Black, White, , Red and Green, 3 Conductors, 500 FT Overall Length, 0.819 In Outside Diameter, +90 °C Operating Temperature, 441 LB/MFT
MC63WGPCS 6/3 WG MC Alu Armor Cable PCS
MC Cable, Made In Usa, 3 - Conductors, Reel Package Type
Minimum Order QTY 500 10 Units
Unit/Foot $4.47 (Foot) $4.47 (Foot)
Carton/Reel $2,236.16 (500 Feet) $4.47 (1 Feet)
Standard Packaging/Reel $2,236.16 (500 Feet) $4.47 (1 Feet)
Conductor Size #6 AWG -
Current Rating 55 A (60°C);65 A (75°C);75 A (90°C) -
Number of Conductors 3 3
Voltage Rating 600 V -
Color Black;White;Red;Green -
Conductor Material Copper -
Insulation Material Thermoplastic Nylon -
Jacket Material PVC -
Length 500 -
Overall Length 500 ft -
Description 6/3 WG MC ALU ARMOR CABLE 500' 6/3 WG MC ALU ARMOR CABLE PCS
extra long description SWC 68714502 MC6/3CuTHHN BkWeRd 8CG -
Long Description Aluminum Armored Conductor, Stranded, 19 Strands, #6 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 55 A (60°C);65 A (75°C);75 A (90°C), Black, White,, Red and Green, 3 Conductors, 500 ft Overall Length, 0.819 in Outside Diameter, +90 °C Operating Temperature, 441 lb/mft MC Cable, Made in USA, 3 - Conductors, Reel Package Type
Product Type Aluminum Armored Conductor Mc Cable
Short Description Aluminum Armored Conductor, Stranded, 6/3 AWG with ground, PVC Jacket, 500 ft MC Cable, #6 AWG, 3 Conductors
Maximum Operating Temperature +90 °C -
media Yes -
Number of Strands 19 -
outside diameter 0.819 in -
Solid/Strand Stranded -
Standards Met RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 -
Made in USA yes yes
Brand Flexible Conduit SOUTHWIRE COMPANY
Manufacturers Part Number 68714502 MC63WGPCS
Category Description BX & MC BX & MC
Type MC -
Package Type Reel Reel
Weight 441 lb/mft -
Application Commercial;Industrial;Institutional;Multi-Residential Buildings -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat