Nacogdoches |
5,000 |
5,000 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
MC123BKRDWH |
MC123WG |
Manufacturer Number |
68583401 |
68583401 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886346521 |
00032886346521 |
Weight per package |
0.129 (lbs/ft) |
0.148 (lbs/ft) |
Description |
MC123BKRDWH 12/3 WG MC Sol BK/WH/RD/GN Alu Armor 250'
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White, Red and Green, 3 Conductors, 250 FT Overall Length, 0.505 In Outside Diameter, +90 °C Operating Temperature, 129 LB/MFT
|
MC123WG 12/3 WG MC Sol BK/WH/RD/GN Alu Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
|
|
Minimum Order QTY |
250 |
250 |
Unit/Foot |
$1.28 (Foot) |
$1.28 (Foot) |
Carton/Reel |
$319.72 (250 Feet) |
$319.72 (250 Feet) |
Standard Packaging/Reel |
$319.72 (250 Feet) |
$319.72 (250 Feet) |
|
Conductor Size |
#12 AWG |
12 |
Current Rating |
20 A |
- |
Number of Conductors |
3 |
3 |
Voltage Rating |
600 V |
600V |
|
Color |
Black;White;Red;Green |
- |
Conductor Material |
Copper |
CU |
Insulation Material |
Thermoplastic Nylon |
- |
Jacket Material |
PVC |
- |
|
Length |
250 |
250 |
Overall Length |
250 ft |
- |
|
Description |
12/3 WG MC SOL BK/WH/RD/GN ALU ARMOR |
12/3 WG MC SOL BK/WH/RD/GN ALU ARMOR |
extra long description |
SWC 68583401 MC12/3Sol BkWeRd 12G A |
SWC 68583401 MC12/3Sol BkWeRd 12G A |
Long Description |
Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White, Red and Green, 3 Conductors, 250 ft Overall Length, 0.505 in Outside Diameter, +90 °C Operating Temperature, 129 lb/mft |
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity. |
Product Type |
Aluminum Armored Conductor |
MC12/3SOL Bkwerd 12G AA 250C |
Short Description |
Aluminum Armored Conductor, Solid, 12/4 AWG with ground, PVC Jacket, 250 ft |
- |
|
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
Yes |
outside diameter |
0.505 in |
0.50478 |
Solid/Strand |
Solid |
- |
Standards Met |
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 |
- |
|
|
Brand |
Southwire |
Flexible Conduit |
Manufacturers Part Number |
68583401 |
68583401 |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC |
MC |
|
minimum qty |
- |
250 |
Status |
- |
Inactive |
|
Package Type |
Coil |
- |
Weight |
129 lb/mft |
32.215 |
|
Application |
Commercial;Industrial;Institutional;Multi-Residential Buildings |