Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Milbank |
Catalog Number |
MB816B200BTS |
U58980200 |
Manufacturer Number |
MB816B200BTS |
U5898-O-200 |
Category |
Meter Socket Circuit Breaker C -
Residential Meter Socket Circu
|
Single Meter Sockets -
Commercial Single Meter Socket
|
Classification |
Meter Sockets
|
Meter Sockets
|
UNSPSC |
39121102 - Meter centers or sockets
|
39121102 - Meter centers or sockets
|
UPC/EAN/GTIN |
00782114858615 |
00784572518476 |
Weight per package |
40.62 (lbs/each) |
37 (lbs/each) |
Description |
MB816B200BTS MTR-BRKR BR 8/16 CKT MB 200A BTM/Top Feed Surf MNT
Meter Socket, 200 A, 32.38 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 5.38 In Overall Length, 16 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 40.62 LB
|
U58980200 200A 8/16C 120/240V Ug SW MR RL Combo Panel
Meter Socket, 200 A, 34.5 In Overall Height, 4.5 In Overall Length, Surface Mount, Plain Top Hub, 1 Phase, 17 In Overall Width, 4 Jaws, 3 Wires, >240 V Ac, 37.0 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$368.72 (Each) |
$499.62 (Each) |
Carton/Reel |
$368.72 (1 Each) |
$2,997.72 (6 Each) |
Standard Packaging/Reel |
$368.72 (1 Each) |
$499.62 (1 Each) |
|
amperage rating |
200 A |
200 Continuous Ampere |
Current Rating |
200 A |
200 A |
insulation |
- |
Glass Polyester |
interrupt rating |
10 kAIC |
- |
Number of Phases |
1 |
1 |
Number of Wires |
- |
3 |
Phase |
Single-phase |
1 Phase |
Voltage Rating |
120/240 V ac |
>240 V ac |
Wire Size |
#6 AWG to 350 kcmil |
- |
|
|
Overall Length |
5.38 in |
4.5 in |
Size |
- |
4.5L x 17W x 34.5H |
|
Description |
MTR-BRKR BR 8/16 CKT MB 200A BTM/TOP FEED SURF MNT |
200A 8/16C 120/240V UG SW MR RL COMBO PANEL |
extra long description |
ETN MB816B200BTS Mtr-Brkr,BR,8/16 S |
MILB U5898-O-200 200A 4T RL UG MAIN |
Features |
A device that may include a meter socket, main breaker and loadcenter section within the same enclosure. |
- |
Long Description |
Meter Socket, 200 A, 32.38 in Overall Height, Surface Mount, 1 Phase, 14.44 in Overall Width, 5.38 in Overall Length, 16 Circuits, 4 Jaws, 120/240 V ac, #6 AWG to 350 kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 40.62 lb |
Meter Socket, 200 A, 34.5 in Overall Height, 4.5 in Overall Length, Surface Mount, Plain Top Hub, 1 Phase, 17 in Overall Width, 4 Jaws, 3 Wires, >240 V ac, 37.0 lb/EA |
Product Type |
Meter Socket |
Meter Socket |
Short Description |
Meter Socket, 200 A, Surface Mount, NEMA 3R, 1 PH, 120/240 V, 8C |
Meter Socket, 200 A, Plain Top, 1 PH |
|
accessory type |
Meter Socket |
Meter Socket |
Bypass Type |
- |
No Bypass |
Cable Entry |
- |
Underground with Side Wireway |
cutout size |
- |
One 200 Ampere Main Breaker |
dimensions |
5.3800 IN X 14.4400 IN X 32.3800 IN |
- |
Enclosure Type |
Nema 3R |
Nema 3R |
feed type |
Top/bottom |
- |
for use with |
Type Br Breakers |
- |
Hub Type |
- |
Plain Top |
Mounting Type |
Surface Mount |
Surface Mount |
Number of Circuits |
16 |
- |
Number of Jaws |
4 |
4 |
Overall Height |
32.38 in |
34.5 in |
Overall Width |
14.44 in |
17 in |
package quantity |
1 CA |
6 CT |
Standards Met |
Ul Listed |
Ul Listed |
|
|
Brand |
Eaton |
MILBANK |
Manufacturers Part Number |
MB816B200BTS |
U5898-O-200 |
|
Category Description |
Meter Sockets |
Meter Sockets |
Type |
Residential meter breaker |
Ringless Meter Socket |
|
Weight |
40.62 lb |
37.0 lb/EA |
|
Application |
Commercial |
Commercial |
Enclosure |
- |
G90 Galvanized Steel with Powder Coat Finish |
Frequency Rating |
- |
60 Hertz |
Mounting |
- |
Surface Mount |
standard |
UL Listed |
UL Listed;Type 3R |