Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
38X2HBG2ZJ |
MB382 |
Manufacturer Number |
38X2HBG2ZJ |
MB382 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161620 - Hexagonal bolts
|
31161620 - Hexagonal bolts
|
UPC/EAN/GTIN |
00705591963269 |
00781002588108 |
Weight per package |
0.0696 (lbs/each) |
0.068 (lbs/each) |
Description |
38X2HBG2ZJ 3/8-16 X 2 Hex Bolt Grade 2 Zinc
3/8-16 X 2 Hex Tap Bolt Grade 2 Zinc Plated (Fully Threaded)
|
MB382 3/8''-16 X 2'' HH Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 2 In Length, Zinc Plated, 9/16 In Width, 3/8 In Diameter, 2 In Thread Length, 2 Material Grade, 0.07 LB
|
|
Minimum Order QTY |
50 Units |
100 Units |
Unit/Foot |
$0.46 (Each) |
$0.60 (Each) |
Carton/Reel |
$23.06 (50 Each) |
$59.62 (100 Each) |
Standard Packaging/Reel |
$138.36 (300 Each) |
$59.62 (100 Each) |
|
Material |
Steel |
Low Carbon Steel |
|
|
Diameter |
3/8 |
3/8 |
Length |
2 |
2 in |
Size |
- |
3/8 x 2 |
Width |
- |
9/16 in |
|
Description |
3/8-16 X 2 HEX BOLT GRADE 2 ZINC |
3/8''-16 X 2'' HH TAP BOLT |
extra long description |
PECO 38X2HBG2ZJ 3/8-16X2 HEX BOLT G |
DOTTIE MB382 3/8 X 2 Hex Head Tap B |
Features |
- |
Continuous Thread Allows for Take up Adjustment, Machine Bolt |
Long Description |
3/8-16 X 2 HEX TAP BOLT GRADE 2 ZINC PLATED (FULLY THREADED) |
Tap Bolt, Low Carbon Steel, Hex Head, 2 in Length, Zinc Plated, 9/16 in Width, 3/8 in Diameter, 2 in Thread Length, 2 Material Grade, 0.07 lb |
Product Type |
3/8-16X2 Hex Bolt GRD 2 Zinc 96326 |
Tap Bolt |
Short Description |
- |
Tap Bolt, Low Carbon Steel, Zinc Plated, 2 in, 3/8 in |
Special Features |
- |
Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt |
|
Drive Type |
- |
Hex |
Grade |
2 |
2 |
Head Size |
- |
9/16 |
Head Style |
- |
Hex |
Head Type |
Hex |
Hex |
Material Grade |
- |
2 |
package quantity |
- |
100 CT |
Thread Length |
- |
2 in |
Thread Type |
16 |
- |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
38X2HBG2ZJ |
MB382 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Hex Bolt |
Hex Head Tap Bolt |