Item Comparison: MB38114, J2C38114Z

Item

MB38114 - 3/8''-16 X 1-1/4'' HH Tap Bolt - LH Dottie

MB38114
3/8''-16 X 1-1/4'' HH Tap Bolt

$0.4516 Each

$45.16 (100 Each)

QTY:
Each
Add
J2C38114Z - Jar 3/8-16 X 1-1/4 Hex Bolt Zinc - SPC

J2C38114Z
Jar 3/8-16 X 1-1/4 Hex Bolt Zinc

$0.00 Each

$0.00 (100 Each)

Call nearest store for Item Price
Nacogdoches 800 0
All Stores 40,525 0
Vendor LH Dottie SPC
Catalog Number MB38114 J2C38114Z
Manufacturer Number MB38114 N/A
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Enhanced Commodity Codes - Tools & Testers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161620 - Hexagonal bolts -
UPC/EAN/GTIN 00781002588061 N/A
Weight per package 0.0485 (lbs/each) 0
Description MB38114 3/8''-16 X 1-1/4'' HH Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 1-1/4 In Length, Zinc Plated, 9/16 In Width, 3/8 In - 16 Thread Size, 3/8 In Diameter, 1-1/4 In Thread Length, 2 Material Grade, 0.04 LB
J2C38114Z Jar 3/8-16 X 1-1/4 Hex Bolt Zinc
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.45 (Each) $0.00 (Each)
Carton/Reel $45.16 (100 Each) $0.00 (1 Each)
Standard Packaging/Reel $45.16 (100 Each) $0.00 (100 Each)
Material Low Carbon Steel -
Finish Zinc Plated -
Diameter 3/8 -
Length 1-1/4 -
Size 3/8 x 1-1/4 -
Width 9/16 in -
Description 3/8''-16 X 1-1/4'' HH TAP BOLT JAR 3/8-16 X 1-1/4 HEX BOLT ZINC
extra long description DOTTIE MB38114 3/8 X 1-1/4 Hex Head -
Features Continuous Thread Allows for Take up Adjustment, Machine Bolt -
Long Description Tap Bolt, Low Carbon Steel, Hex Head, 1-1/4 in Length, Zinc Plated, 9/16 in Width, 3/8 in - 16 Thread Size, 3/8 in Diameter, 1-1/4 in Thread Length, 2 Material Grade, 0.04 lb -
Product Type Tap Bolt -
Short Description Tap Bolt, Low Carbon Steel, Zinc Plated, 1-1/4 in, 3/8 in - 16, 3/8 in -
Special Features Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt -
Drive Type Hex -
Grade 2 -
Head Size 9/16 -
Head Style Hex -
Head Type Hex -
Material Grade 2 -
package quantity 100 CT -
Thread Length 1-1/4 in -
Thread Size 3/8 in - 16 -
Brand LH DOTTIE -
Manufacturers Part Number MB38114 -
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Hex Head Tap Bolt -
minimum qty 100 -
Weight 0.04 lb -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat