Item Comparison: MB38114, 38X114HBG2ZJ

Item

MB38114 - 3/8''-16 X 1-1/4'' HH Tap Bolt - LH Dottie

MB38114
3/8''-16 X 1-1/4'' HH Tap Bolt

$0.4516 Each

$45.16 (100 Each)

QTY:
Each
Add
38X114HBG2ZJ - 3/8-16 X 1-1/4 Hex Bolt Grade 2 Zinc - Peco Fasteners

38X114HBG2ZJ
3/8-16 X 1-1/4 Hex Bolt Grade 2 Zinc

$0.5785 Each

$347.10 (600 Each)

QTY:
Each
Add
Nacogdoches 800 0
All Stores 40,525 41,200
Vendor LH Dottie Peco Fasteners
Catalog Number MB38114 38X114HBG2ZJ
Manufacturer Number MB38114 38X114HBG2ZJ
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161620 - Hexagonal bolts 31161620 - Hexagonal bolts
UPC/EAN/GTIN 00781002588061 00705591963221
Weight per package 0.0485 (lbs/each) 0.0476 (lbs/each)
Description MB38114 3/8''-16 X 1-1/4'' HH Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 1-1/4 In Length, Zinc Plated, 9/16 In Width, 3/8 In - 16 Thread Size, 3/8 In Diameter, 1-1/4 In Thread Length, 2 Material Grade, 0.04 LB
38X114HBG2ZJ 3/8-16 X 1-1/4 Hex Bolt Grade 2 Zinc
Hex Bolt, Steel, 1-1/4 In Length, Zinc Plated, 3/8 In - 16 Thread Size, 3/8 In Diameter, 4.76 LB
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.45 (Each) $0.58 (Each)
Carton/Reel $45.16 (100 Each) $57.85 (100 Each)
Standard Packaging/Reel $45.16 (100 Each) $347.10 (600 Each)
Material Low Carbon Steel Steel
Finish Zinc Plated Zinc Plated
Diameter 3/8 3/8
Length 1-1/4 1-1/4
Size 3/8 x 1-1/4 -
Width 9/16 in -
Description 3/8''-16 X 1-1/4'' HH TAP BOLT 3/8-16 X 1-1/4 HEX BOLT GRADE 2 ZINC
extra long description DOTTIE MB38114 3/8 X 1-1/4 Hex Head PECO 38X114HBG2ZJ 3/8-16X1-1/4 HEX
Features Continuous Thread Allows for Take up Adjustment, Machine Bolt -
Long Description Tap Bolt, Low Carbon Steel, Hex Head, 1-1/4 in Length, Zinc Plated, 9/16 in Width, 3/8 in - 16 Thread Size, 3/8 in Diameter, 1-1/4 in Thread Length, 2 Material Grade, 0.04 lb Hex Bolt, Steel, 1-1/4 in Length, Zinc Plated, 3/8 in - 16 Thread Size, 3/8 in Diameter, 4.76 lb
Product Type Tap Bolt Hex Bolt
Short Description Tap Bolt, Low Carbon Steel, Zinc Plated, 1-1/4 in, 3/8 in - 16, 3/8 in Hex Bolt, Steel, Zinc Plated, 1-1/4 in, 3/8 in - 16, 3/8 in
Special Features Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt -
Drive Type Hex Hex
Grade 2 2
Head Size 9/16 -
Head Style Hex Hex
Head Type Hex Hex
Material Grade 2 -
package quantity 100 CT 100 JR
Thread Length 1-1/4 in -
Thread Size 3/8 in - 16 3/8 in - 16
Brand LH DOTTIE Peco Fasteners, Inc.
Manufacturers Part Number MB38114 38X114HBG2ZJ
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Hex Head Tap Bolt Hex Bolt
minimum qty 100 100
Weight 0.04 lb 4.76 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat