Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
MB14112 |
14X112HBG2ZJ |
Manufacturer Number |
MB14112 |
14X112HBG2ZJ |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161620 - Hexagonal bolts
|
31161620 - Hexagonal bolts
|
UPC/EAN/GTIN |
00781002587088 |
00705591963047 |
Weight per package |
0.024 (lbs/each) |
0.024 (lbs/each) |
Description |
MB14112 1/4''-20 X 1-1/2'' HH Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 1-1/2 In Length, Zinc Plated, 7/16 In Width, 1/4 In Diameter, 1-1/2 In Thread Length, 2 Material Grade, 7/16 In Drive Size, 0.02 LB
|
14X112HBG2ZJ 1/4-20 X 1-1/2 Hex Bolt Grade 2 Zinc
Hex Bolt, Steel, 1-1/2 In Length, Zinc Plated, 1/4 In - 20 Thread Size, 1/4 In Diameter, 2.4 LB
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.22 (Each) |
$0.27 (Each) |
Carton/Reel |
$22.19 (100 Each) |
$27.09 (100 Each) |
Standard Packaging/Reel |
$22.19 (100 Each) |
$325.08 (1200 Each) |
|
Material |
Low Carbon Steel |
Steel |
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
1/4 in |
1/4 |
Length |
1-1/2 |
1-1/2 |
Size |
1/4 X 1-1/2 |
- |
Width |
7/16 in |
- |
|
Description |
1/4''-20 X 1-1/2'' HH TAP BOLT |
1/4-20 X 1-1/2 HEX BOLT GRADE 2 ZINC |
extra long description |
DOTTIE MB14112 1/4 X 1-1/2 Hex Head |
PECO 14X112HBG2ZJ 1/4-20X1-1/2 HEX |
Features |
Continuous Thread Allows for Take up Adjustment, Machine Bolt |
- |
Long Description |
Tap Bolt, Low Carbon Steel, Hex Head, 1-1/2 in Length, Zinc Plated, 7/16 in Width, 1/4 in Diameter, 1-1/2 in Thread Length, 2 Material Grade, 7/16 in Drive Size, 0.02 lb |
Hex Bolt, Steel, 1-1/2 in Length, Zinc Plated, 1/4 in - 20 Thread Size, 1/4 in Diameter, 2.4 lb |
Product Type |
Tap Bolt |
Hex Bolt |
Short Description |
Tap Bolt, Low Carbon Steel, Zinc Plated, 1-1/2 in, 1/4 in |
Hex Bolt, Steel, Zinc Plated, 1-1/2 in, 1/4 in - 20, 1/4 in |
Special Features |
Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt |
- |
|
Drive Size |
7/16 in |
- |
Drive Type |
Hex |
Hex |
Grade |
2 |
2 |
Head Size |
7/16 |
- |
Head Style |
Hex |
Hex |
Head Type |
Hex |
Hex |
Material Grade |
2 |
- |
package quantity |
100 CT |
6 PK/CT;100 PK |
Thread Length |
1-1/2 in |
- |
Thread Size |
- |
1/4 in - 20 |
Thread Type |
- |
20 |
|
Brand |
L.H. Dottie CO. |
Peco Fasteners, Inc. |
Manufacturers Part Number |
MB14112 |
14X112HBG2ZJ |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Hex Head Tap Bolt |
Hex Bolt |