Nacogdoches |
2,500 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
MB141 |
14X1HBG2ZJ |
Manufacturer Number |
MB141 |
14X1HBG2ZJ |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161620 - Hexagonal bolts
|
31161620 - Hexagonal bolts
|
UPC/EAN/GTIN |
00781002587040 |
00705591963009 |
Weight per package |
0.018 (lbs/each) |
0.0167 (lbs/each) |
Description |
MB141 1/4''-20 X 1'' HH Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 1 In Length, Zinc Plated, 7/16 In Width, 1/4 In Diameter, 1 In Thread Length, 2 Material Grade, 0.02 LB
|
14X1HBG2ZJ 1/4-20 X 1 Hex Bolt Grade 2 Zinc
1/4-20 X 1 Hex Tap Bolt Grade 2 Zinc Plated (Fully Threaded)
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.17 (Each) |
$0.21 (Each) |
Carton/Reel |
$17.16 (100 Each) |
$20.68 (100 Each) |
Standard Packaging/Reel |
$17.16 (100 Each) |
$248.16 (1200 Each) |
|
Material |
Low Carbon Steel |
Steel |
|
|
Diameter |
1/4 in |
1/4 |
Length |
1 |
1 |
Size |
1/4 x 1 |
- |
Width |
7/16 in |
- |
|
Description |
1/4''-20 X 1'' HH TAP BOLT |
1/4-20 X 1 HEX BOLT GRADE 2 ZINC |
extra long description |
DOTTIE MB141 1/4 X 1 Hex Head Tap B |
PECO 14X1HBG2ZJ 1/4-20X1 HEX BOLT G |
Features |
Continuous Thread Allows for Take up Adjustment, Machine Bolt |
- |
Long Description |
Tap Bolt, Low Carbon Steel, Hex Head, 1 in Length, Zinc Plated, 7/16 in Width, 1/4 in Diameter, 1 in Thread Length, 2 Material Grade, 0.02 lb |
1/4-20 X 1 HEX TAP BOLT GRADE 2 ZINC PLATED (FULLY THREADED) |
Product Type |
Tap Bolt |
Hex Bolt |
Short Description |
Tap Bolt, Low Carbon Steel, Zinc Plated, 1 in, 1/4 in |
Hex Bolt, Steel, Zinc Plated, 1 in, 1/4 in - 20, 1/4 in |
Special Features |
Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt |
- |
|
Drive Type |
Hex |
Hex |
Grade |
2 |
2 |
Head Size |
7/16 |
- |
Head Style |
Hex |
Hex |
Head Type |
Hex |
Hex |
Material Grade |
2 |
- |
package quantity |
100 CT |
100 CT |
Thread Length |
1 in |
- |
Thread Size |
- |
1/4 in - 20 |
|
Brand |
LH DOTTIE |
Peco Fasteners, Inc. |
Manufacturers Part Number |
MB141 |
14X1HBG2ZJ |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Hex Head Tap Bolt |
Hex Bolt |