Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
MA600WH |
MACL153MWH |
Manufacturer Number |
MA-600-WH |
MACL-153M-WH |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557687553 |
00784276010658 |
Weight per package |
0.25 (lbs/each) |
0.4 (lbs/each) |
Description |
MA600WH Maestro 600W White
Eatonwd AIM06W|Eatonwd AIM06-W|Lutron MA600WH|Lutron Ma-600-WH|Passseymor D600MLWV
|
MACL153MWH Maestro 150W Led Multi White
Maestro Led+ Multiloc, Ed Box White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$34.25 (Each) |
$37.80 (Each) |
Carton/Reel |
$34.25 (1 Each) |
$37.80 (1 Each) |
Standard Packaging/Reel |
$411.00 (12 Each) |
$37.80 (1 Each) |
|
actuator |
Tapswitch |
Tapswitch |
amperage rating |
Tapswitch |
- |
connection |
Screw Terminal |
Screw Terminal |
insulation |
Plastic |
Plastic |
Lamp Type |
Outdoor Area, Parking, Roadway, Security, Sidewalk |
- |
Material |
METAL/PLASTIC |
Plastic/Metal |
Poles |
125 |
1 |
Voltage Rating |
120 |
120 |
Wattage |
600 |
600.000000000000000 |
|
|
Height |
32 to 104 |
- |
Size |
4.69 in (119 mm) x 2.94 in (75 mm) |
4.69 x 2.94;119 x 75 |
|
Description |
MAESTRO 600W WHITE |
MAESTRO 150W LED MULTI WHITE |
extra long description |
LUT MA-600-WH MAESTRO INC 600W WHIT |
LUT MACL-153M-WH MAESTRO LED+ MULTI |
Features |
- |
The Maestro LED+ dimmer switch provides optimal dimming performance of LED bulbs. This dimmer switch works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. Use the rocker to adjust the light level for any activity or set the preset level to ensure lights always t |
Long Description |
EatonWD AIM06W|EatonWD AIM06-W|Lutron MA600WH|Lutron MA-600-WH|PassSeymor D600MLWV |
Maestro LED+ Multiloc, Ed Box White |
Product Type |
Maestro Inc 600W White |
Maestro Led+ Multiloc Ed Box White |
Special Features |
Tapswitch |
Controls dimmable 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Provides true dimming from each location (with companion dimmers). Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
|
Cable Size |
32 to 104 |
- |
Coil Voltage |
48.000 48.000 |
- |
Connection Type |
- |
Screw Terminal |
sensing range |
Top Visor |
- |
Switch Type |
- |
Tapswitch |
terminals |
Tapswitch |
- |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
MA-600-WH |
MACL-153M-WH |
sub brand |
Maestro |
- |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Digital fade dimmer, multi-location/single-pole |
Digital fade dimmer, multi-location/3-way/single-pole |
|
Manufacturer Status |
Inactive |
- |
Status |
Inactive |
- |
|
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
0 to 90% humidity, non-condensing |
0 to 90% humidity, non-condensing. Indoor use only. |
Frequency Rating |
50-60 |
50 to 60 |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
32 to 104 F (0 to 40 C) |
32 to 104 |
standard |
UL, CSA, NOM, ISO 9001 |
UL, CSA, NOM |