Nacogdoches |
1,800 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
LW14 |
14LWZJ |
Manufacturer Number |
LW14 |
14LWZJ |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161801 - Locking washers
|
31161801 - Locking washers
|
UPC/EAN/GTIN |
00781002310303 |
00705591962880 |
Weight per package |
0.003 (lbs/each) |
0.0022 (lbs/each) |
Description |
LW14 1/4'' Lock Washer
Lock Washer, Steel, Zinc Plated, 1/4 In (Id) Diameter, 1/4 In Drive Size, 1/4 In Inside, 0.22 LB
|
14LWZJ 1/4 Split Lock Washer Zinc
Split Lock Washer, Steel, Zinc Plated, 1/4 In (Id) Diameter, 0.062 In Thickness, 1/4 In Inside, 0.487 In Outside Diameter, 0.22 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.04 (Each) |
$0.06 (Each) |
Carton/Reel |
$3.56 (100 Each) |
$5.97 (100 Each) |
Standard Packaging/Reel |
$3.56 (100 Each) |
$143.28 (2400 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
1/4 in (ID) |
1/4 in (ID) |
Thickness |
- |
0.062 in |
|
Description |
1/4'' LOCK WASHER |
1/4 SPLIT LOCK WASHER ZINC |
extra long description |
DOTTIE LW14 1/4" Lock Washers Zinc |
PECO 14LWZJ 1/4 SPLIT LOCK WASHER Z |
Features |
Lock Washers Provide Tight Locking of Screws and Bolts, Invincibox(TM) Up to 2 IN |
- |
Long Description |
Lock Washer, Steel, Zinc Plated, 1/4 in (ID) Diameter, 1/4 in Drive Size, 1/4 in Inside, 0.22 lb |
Split Lock Washer, Steel, Zinc Plated, 1/4 in (ID) Diameter, 0.062 in Thickness, 1/4 in Inside, 0.487 in Outside Diameter, 0.22 lb |
Product Type |
Lock Washer |
1/4 Split Lock Washer Zinc 96288 |
Short Description |
Lock Washer, Steel, Zinc Plated, 1/4 in (ID) |
Split Lock Washer, Steel, Zinc Plated, 1/4 in (ID) |
Special Features |
Features: Lock Washers Provide Tight Locking of Screws and Bolts, Invincibox Up to 2 IN |
- |
|
Drive Size |
1/4 in |
- |
Inside Diameter |
1/4 in |
1/4 |
outside diameter |
- |
0.487 in |
package quantity |
100 CT |
100 CT |
|
Brand |
LH DOTTIE |
Peco Fasteners, Inc. |
Manufacturers Part Number |
LW14 |
14LWZJ |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
LOCK WASHER |
Split Lock Washer |
|
|
|
Application |
Screws, Bolts, General Use |