Item Comparison: LV1, BB10P

Item

LV1 - 1G Low Voltage Mounting Bracket - Arlington

LV1
1G Low Voltage Mounting Bracket

$1.9384 Each

$193.84 (100 Each)

QTY:
Each
Add
BB10P - SPRG 1G Plastic Mounting BRKT - Eaton

BB10P
SPRG 1G Plastic Mounting BRKT

$3.9476 Each

$197.38 (50 Each)

QTY:
Each
Add
Nacogdoches 39 0
All Stores 8,780 3,151
Vendor Arlington Eaton
Catalog Number LV1 BB10P
Manufacturer Number LV1 BB10P
Category Wiring Devices - Low Voltage Wiring Devices Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Box Support Plastic Boxes
UNSPSC 31162504 - Electrical fixture brackets 39121311 - Electrical fittings
UPC/EAN/GTIN 00018997581754 00782051392357
Weight per package 0.05 (lbs/each) 0.07 (lbs/each)
Description LV1 1G Low Voltage Mounting Bracket
Low-Voltage Bracket, 1 Gang, Bracket Mount, Plastic, Black, 0.05 LB/Ea
BB10P SPRG 1G Plastic Mounting BRKT
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Provides Attachment Base For Low Voltage Outlets, Single Gang Bracket, Steel, Bracket Mount, Maximum 3/4” Drywall Thickness, Cover Plate Mounting Bracket Style
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.94 (Each) $3.95 (Each)
Carton/Reel $19.38 (10 Each) $3.95 (1 Each)
Standard Packaging/Reel $193.84 (100 Each) $197.38 (50 Each)
Material Plastic Plastic Cover
Number of Gangs 1 -
Color Black -
Finish 2.5 N/A
Depth 1.7 -
Height 1.7 -
Length 4.25 -
Width 2.5 -
Description 1G LOW VOLTAGE MOUNTING BRACKET SPRG 1G PLASTIC MOUNTING BRKT
extra long description ARL LV1 LOW VOLTAGE MTG BRACKET B-LINE BB10P PLASTIC CVR PLT MOUNTI
Features low voltage mounting bracket, single gang for installation on existing construction for class 2 wiring only. When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Long Description Low-Voltage Bracket, 1 Gang, Bracket Mount, Plastic, Black, 0.05 lb/EA Eaton B-Line series datacomm and low voltage support fasteners, Provides attachment base for low voltage outlets, Single gang bracket, Steel, Bracket mount, Maximum 3/4” drywall thickness, Cover plate mounting bracket style
Product Type Low-Voltage Bracket Plastic Cover Plate Mounting Bracket
Short Description Low-Voltage Bracket, Single Gang, Bracket Mount, 100 PK;10 CT Plastic Cover Plate Mounting Bracket, Plastic
Special Features - Maximum Wall Thickness 3/4 In
dimensions - 0.8190 IN X 1.1480 IN X 2.6470 IN
Hardware L(4.250) x W(2.500) x H(1.700) -
media Yes -
Mounting Type Bracket Mount -
Number of Holes Black -
package quantity 100 PK;10 CT 50 PK;1 CT
Standards Met UL Listed;CSA Certified;ECCN EAR99 UL Canada;ULus Listed
Made in USA yes yes
Brand Arlington Industries EATON B-LINE SERIES
Manufacturers Part Number LV1 BB10P
Category Description BOX SUPPORT PLASTIC BOXES
Type - COVER PLATE
Weight 0.05 lb/EA 0.07 lb/EA
Application - Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network Closet
standard UL and CSA UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat