Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Traditional Lamps |
Catalog Number |
LU100MED |
LU100MED |
Manufacturer Number |
LU100/MED/67506 |
LU100/MED/ECO |
Category |
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Classification |
Sodium
|
Sodium
|
UNSPSC |
39101617 - High pressure sodium lamp HID
|
39101617 - High pressure sodium lamp HID
|
UPC/EAN/GTIN |
00046135675065 |
00043168132503 |
Weight per package |
0.26 (lbs/each) |
0.18 (lbs/each) |
Description |
LU100MED 100W B17 High Pressure Sodium Clear Medium Base
100W Lumalux High Pressure Sodium Hid Lamp, E26 Based, E17 Bulb, Universal Burn, Clear, 2100K
|
LU100MED 100W B17 High Pressure Sodium Clear Medium Base
High Pressure Sodium Lamp, 22, 2100 K, 9500 LM Brightness (Lumens), 100 W, 110 V, Clear, Glass Material, 24000+ H Average Life, Mogul Base, S54ZL Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Length, 15.84 % Mercury Content, 0.18 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.54 (Each) |
$48.24 (Each) |
Carton/Reel |
$38.54 (1 Each) |
$48.24 (1 Each) |
Standard Packaging/Reel |
$770.80 (20 Each) |
$289.44 (6 Each) |
|
Material |
Glass |
Glass |
Shape |
E17 |
- |
Voltage Rating |
55 V |
110 V |
Wattage |
100 |
100.0 |
|
Base Type |
E26 Medium |
Mogul |
Color |
- |
Clear |
Color Rendering Index |
22 |
22 |
color rendering index (cri) |
22 |
22.0 |
color temperature |
2100 |
2100 K |
Finish |
Clear |
Clear |
Style |
- |
Open or enclosed fixtures |
|
Diameter |
2.126 in;54 mm |
2.125 in |
Length |
5.43 in |
5.43 in |
Size |
5.43 |
- |
|
Additional Information |
E17 Shape |
E17 Shape |
Description |
100W B17 HIGH PRESSURE SODIUM CLEAR MEDIUM BASE |
100W B17 HIGH PRESSURE SODIUM CLEAR MEDIUM BASE |
extra long description |
SYL LU100/MED/67506 LU100MED 20/CS |
GEL LU100/MED/ECO 13250 LUCALOX |
Long Description |
100W LUMALUX high pressure sodium HID lamp, E26 based, E17 bulb, universal burn, clear, 2100K |
High Pressure Sodium Lamp, 22, 2100 K, 9500 lm Brightness (Lumens), 100 W, 110 V, Clear, Glass Material, 24000+ h Average Life, Mogul Base, S54ZL ANSI Ballast Code, Non Dimmable, 2.125 in Diameter, 5.43 in Length, 15.84 % Mercury Content, 0.18 lb |
Product Type |
LU100MED 20/CS 1/Sku |
High Pressure Sodium Lamp |
Short Description |
High Pressure Sodium Lamp, 2100K, 22 CRI, 9500 lm (Horizontal);8000 lm (Vertical), 100W, 55V, E26 Medium |
High Pressure Sodium Lamp, 2100K, 22 CRI, 9500 lm, 100W, 110V, Mogul |
Special Features |
- |
5.5IN Length |
|
ANSI Ballast Code |
S54 |
S54ZL |
average life |
24000+ h |
24000+ h |
Base |
E26 Medium |
Medium Screw (E26) |
Brightness (Lumens) |
9500 lm (Horizontal);8000 lm (Vertical) |
9500 lm |
Fixture Type |
Open |
- |
lumens |
9500 |
9500.0 |
Mercury Content |
- |
15.84 % |
package quantity |
20 CA |
6 CA |
|
Brand |
Sylvania-Ledvance |
GE Current, a Daintree company |
Manufacturers Part Number |
LU100/MED |
LU100/MED/ECO |
|
Category Description |
SODIUM |
SODIUM |
Type |
High Intensity Discharge (HID) |
- |
|
|
Application |
General Lighting |
General Lighting |
standard |
S54 |