Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
LU1000EC0 |
LU1000EC0 |
Manufacturer Number |
LU1000/ECO |
LU1000/ECO/67307 |
Category |
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Classification |
Sodium
|
Sodium
|
UNSPSC |
39101617 - High pressure sodium lamp HID
|
39101617 - High pressure sodium lamp HID
|
UPC/EAN/GTIN |
00043168440585 |
00046135673078 |
Weight per package |
0.96 (lbs/each) |
1.08 (lbs/each) |
Description |
LU1000EC0 1000W E25 High Pressure Sodium Clear Mogul Base
High Pressure Sodium Lamp, 22, 2100 K, 140000 LM Brightness (Lumens), 1000 W, 456 V, Clear, Glass Material, 24000+ H Average Life, Mogul Base, S52 Ansi Ballast Code, Non Dimmable, 3.125 In Diameter, 15.06 In Length, 24.75 % Mercury Content, 0.96 LB
|
LU1000EC0 1000W E25 HPS E39BASED Clear 21K TCLP Test
1000W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal TCLP Test, E39 Based, E25 Bulb, Universal Burn, Clear, 2100K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$89.43 (Each) |
$56.89 (Each) |
Carton/Reel |
$89.43 (1 Each) |
$56.89 (1 Each) |
Standard Packaging/Reel |
$536.58 (6 Each) |
$341.34 (6 Each) |
|
Lamp Type |
- |
HIGH PRESSURE SODIUM |
Material |
Glass |
- |
Shape |
- |
E25 |
Voltage Rating |
456 V |
250 |
Wattage |
1000 W |
1000 |
|
Base Type |
Mogul |
- |
Color |
Clear |
- |
Color Rendering Index |
22 |
- |
color rendering index (cri) |
22.0 |
22 |
color temperature |
2100 K |
2100 |
Finish |
Clear |
Clear |
Style |
Open or enclosed fixtures |
- |
|
Diameter |
3.125 in |
- |
Length |
15.06 in |
- |
Size |
- |
15.08 |
|
Additional Information |
E25 Shape |
- |
Description |
1000W E25 HIGH PRESSURE SODIUM CLEAR MOGUL BASE |
1000W E25 HPS E39BASED CLEAR 21K TCLP TEST |
extra long description |
GEL LU1000/ECO 44058 LUCALOX |
SYL LU1000/ECO/67307 LU1000ECO 6/CS |
Long Description |
High Pressure Sodium Lamp, 22, 2100 K, 140000 lm Brightness (Lumens), 1000 W, 456 V, Clear, Glass Material, 24000+ h Average Life, Mogul Base, S52 ANSI Ballast Code, Non Dimmable, 3.125 in Diameter, 15.06 in Length, 24.75 % Mercury Content, 0.96 lb |
1000W LUMALUX ECOLOGIC high pressure sodium HID lamp, pass Federal TCLP test, E39 based, E25 bulb, universal burn, clear, 2100K |
Product Type |
High Pressure Sodium Lamp |
LU1000ECO 6/CS 1/Sku |
Short Description |
High Pressure Sodium Lamp, 2100K, 22 CRI, 140000 lm, 1000W, 456V, Mogul |
- |
Special Features |
15.06IN Length |
- |
|
ANSI Ballast Code |
S52 |
- |
average life |
24000+ h |
24000 |
Base |
Mogul Screw (E39) |
E39 Mogul |
Brightness (Lumens) |
140000 lm |
- |
Fixture Type |
- |
Open |
lumens |
130000.0 |
130000 |
Mercury Content |
24.75 % |
- |
package quantity |
6 CA |
- |
|
Brand |
GE Current, a Daintree company |
SYLVANIA |
Manufacturers Part Number |
LU1000/ECO |
LU1000/ECO/67307 |
|
Category Description |
SODIUM |
SODIUM |
Type |
- |
High Intensity Discharge (HID) |
|
|
Application |
Universal burning position |
- |
standard |
- |
S52 |