Nacogdoches |
63 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
LT560WH6930R |
RL560WH6830 |
Manufacturer Number |
LT560WH6930R |
RL560WH6830 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
32151502 - Light module
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083746187 |
00080083682027 |
Weight per package |
0.75 (lbs/each) |
2 (lbs/each) |
Description |
LT560WH6930R 6" 10W Led Retro 30K
LT56 Led Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White
|
RL560WH6830 *Delisted* Halo 3000K Led Recessed Trim
Led Baffle-Trim Module, 120 V, 150 Ma, 7.3 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 3000 K, 90, 50000 H Average Life, Dimmable, 600 LM Brightness (Lumens), 2.33 In Height, 7.25 In Diameter, 2 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.59 (Each) |
$24.89 (Each) |
Carton/Reel |
$11.59 (1 Each) |
$24.89 (1 Each) |
Standard Packaging/Reel |
$46.36 (4 Each) |
$149.34 (6 Each) |
|
amperage rating |
0.083 at 120V |
150m A |
Current Rating |
- |
150 mA |
Lamp Type |
LED |
LED |
Material |
- |
Steel;Aluminum |
Voltage Rating |
120V |
120V |
Wattage |
10 W |
7.3W |
|
Base Type |
- |
E26 |
Color |
- |
White |
Color Rendering Index |
- |
90 |
color temperature |
- |
3000 k |
Finish |
- |
White;Satin Nickel;Tuscan Bronze |
|
Diameter |
- |
7.25 in;184.15 mm |
Height |
- |
2.33 in;59.22 mm |
Length |
- |
8.63 in |
Width |
- |
8 Each |
|
Description |
6" 10W LED RETRO 30K |
HALO 3000K LED RECESSED TRIM |
extra long description |
CLS LT560WH6930R LT56 RETRO BAFFLE |
ETNCL-CAN RL560WH6830 HALO RL56 WH |
Features |
- |
The Halo RL56 Series is a complete LED Baffle-Trim Module for 5” and 6” aperture recessed downlights. RL56 is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 5” and 6” housings. The integral LED driver offers 120 volt dimming capability. The RL56 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE(TM) for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 41 |
Long Description |
LT56 LED Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White |
LED Baffle-Trim Module, 120 V, 150 mA, 7.3 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 3000 K, 90, 50000 h Average Life, Dimmable, 600 lm Brightness (Lumens), 2.33 in Height, 7.25 in Diameter, 2 lb |
Product Type |
LT56 Retro Baffle 90CRI 3000K 600 LM Dob |
LED Baffle-Trim Module |
Short Description |
- |
LED Baffle-Trim Module, 120 V, 7.3 W |
Special Features |
LED retrofit shallow lens downlight with baffle trim |
ENERGY STAR® certified |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
600 lm |
dimmable |
- |
Yes |
includes |
- |
5 or 6 in Housing;Screwbase Adapter |
ip rating |
- |
IP56 |
media |
- |
Yes |
package quantity |
- |
1 ct |
Standards Met |
- |
ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant |
Total Wattage |
- |
7.3 W |
|
Brand |
HALO |
Eaton Lighting |
Manufacturers Part Number |
LT560WH6930R |
RL560WH6830 |
sub brand |
- |
Prevail Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
5/6" LT4 LED Retrofit Trim Kit |
RL56 LED |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
lighting |
Energy Star |
- |
yes |
standard |
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;Airtite |
Energy Star Certified |