Nacogdoches |
523 |
50 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
LT56079FS1EWH |
LT560WH6930R |
Manufacturer Number |
LT56079FS1EWH |
LT560WH6930R |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
32151502 - Light module
|
32151502 - Light module
|
UPC/EAN/GTIN |
00080083277353 |
00080083746187 |
Weight per package |
0.78 (lbs/each) |
0.75 (lbs/each) |
Description |
LT56079FS1EWH 6" 8W Led Retro Baffle 27K/3K/35K/4K/5K 750LM Dim
5/6 Inch Led Retrofit Module With Baffle, 750 Lumen, 90CRI Min., 2700K, 3000K, 3500K, 4000K, 5000K Selectable CCT, 120V 60HZ, Le & Te Phase Cut 10% Dimming, Matte White.
|
LT560WH6930R 6" 10W Led Retro 30K
LT56 Led Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.99 (Each) |
$11.59 (Each) |
Carton/Reel |
$12.99 (1 Each) |
$11.59 (1 Each) |
Standard Packaging/Reel |
$12.99 (1 Each) |
$46.36 (4 Each) |
|
amperage rating |
- |
0.083 at 120V |
Lamp Type |
- |
LED |
Voltage Rating |
- |
120V |
Wattage |
- |
10 W |
|
Description |
6" 8W LED RETRO BAFFLE 27K/3K/35K/4K/5K 750LM DIM |
6" 10W LED RETRO 30K |
extra long description |
CLS LT56079FS1EWH 5/6" LT 5CCT 750L |
CLS LT560WH6930R LT56 RETRO BAFFLE |
Long Description |
5/6 inch LED retrofit module with baffle, 750 Lumen, 90CRI min., 2700K, 3000K, 3500K, 4000K, 5000K selectable CCT, 120V 60Hz, LE & TE phase cut 10% dimming, Matte White. |
LT56 LED Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White |
Product Type |
5/6" LT 5CCT 750LM |
LT56 Retro Baffle 90CRI 3000K 600 LM Dob |
Special Features |
4" and 5/6" available |
LED retrofit shallow lens downlight with baffle trim |
|
Brand |
HALO |
HALO |
Manufacturers Part Number |
LT56079FS1EWH |
LT560WH6930R |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
5/6" LT4 LED Retrofit Trim Kit |
5/6" LT4 LED Retrofit Trim Kit |
|
Application |
lighting |
lighting |
standard |
Energy Star;IECC Compliant;Title 20 Compliant;Title 24 Compliant;UL/cUL Listed;RoHS Compliant;IC Rated |
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;Airtite |