Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Halo |
Catalog Number |
65BEMWLED27K90CR |
LT560WH6927R |
Manufacturer Number |
65BEMW LED 27K 90CRI M6 |
LT560WH6927R |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111515 - Downlighting fixtures
|
32151502 - Light module
|
UPC/EAN/GTIN |
00190887266672 |
00080083763016 |
Weight per package |
1.0599 (lbs/each) |
0.75 (lbs/each) |
Description |
65BEMWLED27K90CR 6" 10W Led Trim 27K 90cri
Trim, Round, 10 W, 120 V Ac, 0.1 A, Led - Static Bulb, 8.75 In Length, 3.5 In Width, 8.75 In Height, Aluminum Housing Material, Matte, -0 °F Operating Temperature, +115 °F Operating Temperature, 5 Yr Warranty, 1.0599 LB
|
LT560WH6927R *Discontinued* 6" 10W Led Retro 27K
5/6 Inch Retrofit Baffle-Trim Led Module, 120V, 90CRI, 2700 K, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.82 (Each) |
$10.69 (Each) |
Carton/Reel |
$16.82 (1 Each) |
$10.69 (1 Each) |
Standard Packaging/Reel |
$16.82 (1 Each) |
$42.76 (4 Each) |
|
amperage rating |
Open Office, Retail |
0.089A at 120V |
Current Rating |
0.1 A |
- |
interrupt rating |
7.000 7.000 |
- |
Lamp Included |
Yes |
- |
Lamp Type |
Outdoor Area, Parking, Roadway, Security, Sidewalk |
LED |
Material |
not applicable |
- |
Shape |
Round |
- |
Voltage Rating |
120 V ac |
120V |
Wattage |
10 W |
9.5W |
|
Color |
White |
- |
color rendering index (cri) |
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks |
- |
Finish |
Matte |
- |
Housing Material |
Aluminum |
- |
|
Height |
8.75 in |
- |
Length |
8.75 in |
- |
Size |
Open Office, Retail |
- |
Width |
3.5 in |
- |
|
Construction |
Conference Room, Cove, Display, Exhibit, Hospital, Kitchen, Laboratory, Residential |
- |
Description |
6" 10W LED TRIM 27K 90CRI |
6" 10W LED RETRO 27K |
extra long description |
5-6IN ESERIES LED BAF TRM 27K W |
CLS LT560WH6927R 5/6" LED RETRO WHT |
Features |
Contractor Select |
- |
Long Description |
Trim, Round, 10 W, 120 V ac, 0.1 A, LED - Static Bulb, 8.75 in Length, 3.5 in Width, 8.75 in Height, Aluminum Housing Material, Matte, -0 °F Operating Temperature, +115 °F Operating Temperature, 5 yr Warranty, 1.0599 lb |
5/6 Inch Retrofit Baffle-Trim LED Module, 120V, 90CRI, 2700 K, White |
Product Type |
Trim |
5/6" Led Retro WHT BFFL 90CRI 2700K Ret |
Short Description |
6" Trim 10 W, 120 VAC, 0.1 A, LED - Static, Matte, 40K |
- |
Special Features |
6 IN |
LED retrofit shallow lens downlight with baffle trim |
|
average life |
Light Commercial, Residential, Restroom |
- |
bulb type |
LED - Static |
- |
Bundle Diameter |
3.67 |
- |
dimmable |
Open Office, Retail |
- |
Fixture Type |
Open Office, Retail |
- |
Hardware |
Open Office, Retail |
- |
Knockouts |
Classroom, Conference Room, Corridor |
- |
lumens |
Open Office, Retail |
- |
Maximum Operating Temperature |
+46 °C;+115 °F |
- |
Minimum Operating Temperature |
-18 °C;-0 °F |
- |
package quantity |
1 ct |
- |
pallet quantity |
300 |
- |
sensing range |
Open Office, Retail |
- |
Standards Met |
CSA Certified;UL Listed |
- |
supply voltage |
Brady |
- |
Warranty |
5 yr |
- |
|
Brand |
Lithonia Lighting |
HALO |
Manufacturers Part Number |
65BEMW LED 27K 90CRI M6 |
LT560WH6927R |
sub brand |
Lithonia Lighting |
- |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Trim |
5/6" LT4 LED Retrofit Trim Kit |
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
Light Commercial;Residential |
lighting |
Energy Star |
yes |
- |
environmental conditions |
Open Office, Retail |
- |
Mounting |
Recessed |
- |
standard |
CSA, cUL, ENERGY STAR |
AIR-TITE (TM) Certified ASTM E283;Energy Star Certified;LM79/LM80 Compliant;RoHS Compliant |