Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Nicor Inc. |
Catalog Number |
LT56069FS351EWHR |
DLR5630081205KWH |
Manufacturer Number |
LT56069FS351EWHR |
DLR56-3008-120-5K-WH |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
32151502 - Light module
|
-
|
UPC/EAN/GTIN |
00080083162482 |
767706090178 |
Weight per package |
0.75 (lbs/each) |
0.45 (lbs/each) |
Description |
LT56069FS351EWHR *Delisted* 6" 10W Led Retro 30/40/50K 600LM
5/6-Inch Led Retrofit Module, Baffle Trim, 600 Lumens, 90 Cri Min, 3000K, 4000K, 5000K Selectable CCT, 120V, Matte White Flange
|
DLR5630081205KWH 6" 12W Led Retro 5K 879LM WHT
5000K V4.0 DLR56 DNLGT 800L WH
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.79 (Each) |
$24.28 (Each) |
Carton/Reel |
$15.79 (1 Each) |
$24.28 (1 Each) |
Standard Packaging/Reel |
$63.16 (4 Each) |
$24.28 (1 Each) |
|
Material |
- |
Aluminum |
Voltage Rating |
- |
120 V |
|
Base Type |
- |
GU24 |
Color |
- |
White |
Color Rendering Index |
- |
93 |
color temperature |
- |
5000 k |
Finish |
- |
White Powder Coat |
|
Diameter |
- |
7.45 in;189 mm |
Height |
- |
2.95 in;75 mm |
|
Description |
*DELISTED* 6" 10W LED RETRO 30/40/50K 600LM |
6" 12W LED RETRO 5K 879LM WHT |
extra long description |
CLS LT56069FS351EWHR LT56 RETROFIT, |
- |
Features |
- |
The DLR combines price, performance and design all in one package. Compatible with most common recessed housings, this luminaire delivers incredible color accuracy with 90+ CRI and flexible dimming capabilities. The DLR is an ideal commercial, retail, institutional or residential downlight choice for retrofit or new construction. |
Long Description |
5/6-inch LED retrofit module, baffle trim,600 Lumens,90 CRI min, 3000K, 4000K, 5000K selectable CCT,120V,Matte White Flange |
5000K V4.0 DLR56 DNLGT 800L WH |
Product Type |
LT56 Retrofit, 600LM, 30-50K, MW, Baffle |
Led Downlight Fixture |
Short Description |
- |
Recessed LED Downlight, 120 V, 12.4 W |
Special Features |
Available with smooth splay or baffle trim |
- |
|
average life |
- |
53000 h |
Brightness (Lumens) |
- |
999 lm |
dimmable |
- |
Yes |
package quantity |
- |
1 ct |
Standards Met |
- |
cULus Listed |
Total Wattage |
- |
12.4 W |
|
Brand |
HALO |
Nicor |
Manufacturers Part Number |
LT56069FS351EWHR |
DLR56-3008-120-5K-WH |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
5/6" LT4 LED Retrofit Trim Kit |
- |
|
Application |
lighting |
Retrofit;New Construction |
Energy Star |
- |
yes |
standard |
UL Listed;Wet Locations Listed;AIR-TITE (TM) Certified ASTM E283;NEC;EMI/RFI per FCC 47CFR Part 15 Class B;RoHS Compliant;LM79/LM80 Compliant;TM21 standards;California Title 24;Energy Star Certified |