Nacogdoches |
33 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Juno |
Catalog Number |
LT4069FS1EWHR |
4BEMWSWW590CRIM6 |
Manufacturer Number |
LT4069FS1EWHR |
4BEMW SWW5 90CRI M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
32151502 - Light module
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083283965 |
00194994160519 |
Weight per package |
0.57 (lbs/each) |
0.7 (lbs/each) |
Description |
LT4069FS1EWHR 4" 7W Led Retro Baffle 27K/3K/35K/4K/5K 680LM Dim
4 Inch Led Retrofit Module With Baffle, 600 Lumen, 90CRI Min., 2700K, 3000K, 3500K, 4000K, 5000K Selectable CCT, 120V 60HZ, Le & Te Phase Cut 10% Dimming, Matte White
|
4BEMWSWW590CRIM6 4" Recessed Led Trim 27/30/35/40/50K 700LM
The E Series Led Recessed Module Gives You Optimized Value and Performance You Can Trust. The E Series Combines Dependable Performance and Low Cost With The Virtually Maintenance-Free, Energy-Saving Benefits Of A 54, 000 Hour Rated-Life Led. Ideal For Both Retrofitting and New Construction In A Variety Of Residential and Light Commercial Settings Such As Multifamily Residences, Retail Shops and Offices. The 4" E Series Fits 4-Inch Recessed Can-Style Housings Using Friction Clips and Can Replace A 65W Incand
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.20 (Each) |
$18.80 (Each) |
Carton/Reel |
$14.20 (1 Each) |
$18.80 (1 Each) |
Standard Packaging/Reel |
$56.80 (4 Each) |
$112.80 (6 Each) |
|
Lamp Included |
- |
Yes |
Lamp Type |
- |
LED - Dynamic |
Material |
- |
Aluminum |
Number of Lamps |
- |
1 |
Shape |
- |
Round |
Voltage Rating |
- |
120 V |
Wattage |
- |
8.6 |
|
Color |
- |
White |
Finish |
- |
Matte |
Style |
- |
CONTEMPORARY |
|
Height |
- |
3.42 |
Length |
- |
5.23 |
Width |
- |
5.23 |
|
Construction |
- |
Retrofit |
Description |
4" 7W LED RETRO BAFFLE 27K/3K/35K/4K/5K 680LM DIM |
4" RECESSED LED TRIM 27/30/35/40/50K 700LM |
extra long description |
CLS LT4069FS1EWHR 4" LT 5CCT 650LM |
LITH 4BEMW SWW5 90CRI M6 4IN Juno E |
Features |
- |
Design Select |
Long Description |
4 inch LED retrofit module with baffle, 600 Lumen, 90CRI min., 2700K, 3000K, 3500K, 4000K, 5000K selectable CCT, 120V 60Hz, LE & TE phase cut 10% dimming, Matte White |
The E Series LED Recessed Module gives you optimized value and performance you can trust. The E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of a 54,000 hour rated-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices. The 4" E Series fits 4-inch recessed can-style housings using friction clips and can replace a 65W incand |
Product Type |
4" LT 5CCT 650LM |
4IN Juno E Series Baffle Retrofit Downli |
Special Features |
Compatible with most recessed housings |
- |
|
average life |
- |
50,000 |
dimensions |
- |
5.25 x 5.25 x 3.17 |
dimmable |
- |
Yes |
Hardware |
- |
Yes |
lumens |
- |
700 LM |
media |
- |
Yes |
Warranty |
- |
5 |
|
Brand |
HALO |
JUNO |
Manufacturers Part Number |
LT4069FS1EWHR |
4BEMW SWW5 90CRI M6 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
LT4 Module |
Trim |
|
|
Application |
lighting |
Hospitality,Residential,Retail,Retrofit |
environmental conditions |
- |
Indoor,Outdoor |
Mounting |
- |
Recessed |
standard |
Energy Star;IECC Compliant;Title 20 Compliant;Title 24 Compliant;UL/cUL Listed;RoHS Compliant;IC Rated |
CSAus,NOMCA Title 20,CA Title 24,ENERGY STAR,JA8 |