Nacogdoches |
862 |
862 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
SPC |
Catalog Number |
LT34 |
JICG38100 |
Manufacturer Number |
55094003 |
N/A |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Liquid Tight
|
Liquid Tight
|
UNSPSC |
39131706 - Electrical conduit
|
-
|
UPC/EAN/GTIN |
00032886042478 |
N/A |
Weight per package |
0.27 (lbs/ft) |
0 |
Description |
LT34 3/4" Met L/T, Non Ul 100'
Liquidtight Flexible Conduit, 3/4 In Trade Size, 1.03 to 1.05 In Conduit Outer Diameter, 0.82 to 0.84 In Conduit Inner Diameter, Titan(R) Ef Style, 100 FT Length, Galvanized, Gray, 5 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 29 LB/100 FT
|
JICG38100 3/4" Met L/T, Non Ul 100'
|
|
Minimum Order QTY |
100 |
10 Units |
Unit/Foot |
$1.65 (Foot) |
$1.65 (Each) |
Carton/Reel |
$164.91 (100 Feet) |
$1.65 (1 Each) |
Standard Packaging/Reel |
$164.91 (100 Feet) |
$1.65 (1 Each) |
|
Material |
Jacket: PVC;Core: Steel |
- |
|
Color |
Gray |
- |
Finish |
Galvanized |
- |
Style |
Titan(R) EF |
- |
|
Diameter |
3/4" |
- |
Length |
100 ft |
- |
|
Description |
3/4" MET L/T, NON UL 100' |
- |
extra long description |
SWC 55094003 Titan2 Type EF Extra-F |
- |
Long Description |
Liquidtight Flexible Conduit, 3/4 in Trade Size, 1.03 to 1.05 in Conduit Outer Diameter, 0.82 to 0.84 in Conduit Inner Diameter, Titan(R) EF Style, 100 ft Length, Galvanized, Gray, 5 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 29 lb/100 ft |
- |
Product Type |
Liquidtight Flexible Conduit |
- |
Short Description |
Liquidtight Flexible Conduit, 3/4 in x 100 ft, PVC, Gray |
- |
Special Features |
Corrosion Resistant;Oil Resistant;Sunlight Resistant |
- |
|
Bend Radius |
5 in |
- |
Conduit Inner Diameter |
0.82 to 0.84 in |
- |
Conduit Outer Diameter |
1.03 to 1.05 in |
- |
Maximum Operating Temperature |
+140 °F;+60 °C |
- |
Minimum Operating Temperature |
+14 °F;-10 °C |
- |
outside diameter |
1035 |
- |
package quantity |
100 CT |
- |
Standards Met |
RoHS Compliant;REACH Compliant |
- |
|
|
Brand |
Flexible Conduit |
- |
Manufacturers Part Number |
55094003 |
- |
|
Category Description |
Liquid Tight |
Liquid Tight |
|
|
minimum qty |
100 |
- |
Status |
- |
Inactive |
|
|
Application |
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment |