Nacogdoches |
48 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
LT212 |
LT212100 |
Manufacturer Number |
55107301 |
55107304 |
Category |
Conduit & Raceways -
Liquid Tight Conduit
|
Conduit & Raceways -
Liquid Tight Conduit
|
Classification |
Liquid Tight
|
Liquid Tight
|
UNSPSC |
39131706 - Electrical conduit
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00032886043123 |
00032886063947 |
Weight per package |
1.37 (lbs/ft) |
1.37 (lbs/ft) |
Description |
LT212 2-1/2" Met L/T, Non Ul 25'
Liquidtight Flexible Conduit, 2-1/2 In Trade Size, 2.84 to 2.875 In Conduit Outer Diameter, 2.48 to 2.505 In Conduit Inner Diameter, Titan(R) Ef Style, 25 FT Length, Galvanized, Gray, 15 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 156 LB/100 FT
|
LT212100 2-1/2" Met L/T Non Ul 100'
TITAN2 Type Ef Is Manufactured With A Spiral Wound Interlocked Strip Of Corrosion-Resistant Galvanized Steel. A Flame Retardant Flexible PVC Jacket Is Extruded Over The Metal Core. The Gray Jacket Resists Oils Mild Acids and Exposure to Sunlight. Black Jacket Available But Subject to Economic Order Quantity. Reach/Rohs-2 (Chemical Limit) Compliant
|
|
Minimum Order QTY |
25 |
100 |
Unit/Foot |
$12.80 (Foot) |
$12.80 (Foot) |
Carton/Reel |
$319.90 (25 Feet) |
$1,279.59 (100 Feet) |
Standard Packaging/Reel |
$319.90 (25 Feet) |
$3,838.77 (300 Feet) |
|
Material |
Jacket: PVC;Core: Steel |
- |
|
Color |
Gray |
- |
Finish |
Galvanized |
- |
Style |
Titan(R) EF |
- |
|
Diameter |
2-1/2" |
- |
Length |
25 ft |
- |
|
Description |
2-1/2" MET L/T, NON UL 25' |
2-1/2" MET L/T NON UL 100' |
extra long description |
SWC 55107301 Titan2 Type EF Extra-F |
SWC 55107304 Titan2 Type EF Extra-F |
Long Description |
Liquidtight Flexible Conduit, 2-1/2 in Trade Size, 2.84 to 2.875 in Conduit Outer Diameter, 2.48 to 2.505 in Conduit Inner Diameter, Titan(R) EF Style, 25 ft Length, Galvanized, Gray, 15 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 156 lb/100 ft |
Titan2 Type EF is manufactured with a spiral wound interlocked strip of corrosion-resistant galvanized steel. A flame retardant flexible PVC jacket is extruded over the metal core. The gray jacket resists oils mild acids and exposure to sunlight. Black jacket available but subject to economic order quantity. REACH/RoHS-2 (Chemical Limit) Compliant |
Product Type |
Liquidtight Flexible Conduit |
TITAN2 Type Ef Extra-Flexible Liquidtight Metal Conduit |
Short Description |
Liquidtight Flexible Conduit, 2-1/2 in x 25 ft, PVC, Gray |
- |
Special Features |
Corrosion Resistant;Oil Resistant;Sunlight Resistant |
- |
|
Bend Radius |
15 in |
- |
Conduit Inner Diameter |
2.48 to 2.505 in |
- |
Conduit Outer Diameter |
2.84 to 2.875 in |
- |
Maximum Operating Temperature |
+140 °F;+60 °C |
- |
Minimum Operating Temperature |
+14 °F;-10 °C |
- |
outside diameter |
2757 |
- |
package quantity |
25 CX |
- |
Standards Met |
RoHS Compliant;REACH Compliant |
- |
|
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
55107301 |
55107304 |
|
Category Description |
Liquid Tight |
Liquid Tight |
|
|
|
Application |
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment |