Item Comparison: LR57, LR150M

Item

LR57 - 1-1/2" LR FM7 Conduit Body - Eaton

LR57
1-1/2" LR FM7 Conduit Body

$93.84 Each

$187.68 (2 Each)

QTY:
Each
Add
LR150M - 1-1/2" LR FM5 Conduit Body - Eaton

LR150M
1-1/2" LR FM5 Conduit Body

$53.0812 Each

$265.41 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 396 20
Vendor Eaton Eaton
Catalog Number LR57 LR150M
Manufacturer Number LR57 LR150M
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274529004 00782274756073
Weight per package 3.13 (lbs/each) 3.3 (lbs/each)
Description LR57 1-1/2" LR FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1-1/2 In Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 1-1/2 In Hub Size, 90º Hub Location, LR Configuration, 7.125 In Length, 2.56 In Width, 3.5625 In Height, Threaded, 3.13 LB/Ea
LR150M 1-1/2" LR FM5 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 1-1/2"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $93.84 (Each) $53.08 (Each)
Carton/Reel $187.68 (2 Each) $265.41 (5 Each)
Standard Packaging/Reel $187.68 (2 Each) $265.41 (5 Each)
Hub Location 90º -
Number of Hubs 2 -
Shape LR -
Finish Electrogalvanized with Aluminum Acrylic Paint Electrogalvanized With Aluminum Acrylic Painted
Height 3.5625 in 2.83
Hub Size 1-1/2 in 1-1/2 in
Length 7.125 in 8.12
Width 2.56 in 3.50
Description 1-1/2" LR FM7 CONDUIT BODY 1-1/2" LR FM5 CONDUIT BODY
extra long description CRS-H LR57 1 1/2 LR FORM 7 CNDT BOD CRS-H LR150M 1 1/2 FORM 5 LR COND B
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1-1/2 in Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 1-1/2 in Hub Size, 90º Hub Location, LR Configuration, 7.125 in Length, 2.56 in Width, 3.5625 in Height, Threaded, 3.13 lb/EA Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LR shape, 1-1/2"
Product Type 1 1/2 LR Form 7 CNDT Body 1 1/2 Form 5 LR Cond Body Malleable
Short Description Conduit Body, 1-1/2 in, T Shape Form 7 Body, Steel -
Special Features Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings -
body type Form 7 -
Cable Entry Type Right Side -
Connection Type Threaded -
dimensions 7.1300 IN X 2.5600 IN X 3.5600 IN 8.1200 IN X 2.8300 IN X 3.5000 IN
for use with Rigid Conduit -
Form Form 7 Form 5
Mounting Type Threaded -
package quantity 2 CT -
Standards Met Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 -
Brand Cooper Crouse-Hinds EATON CROUSE-HINDS SERIES
Manufacturers Part Number LR57 LR150M
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type Conduit outlet body Conduit outlet body
Trade Size 1-1/2 in -
Weight 3.13 lb/EA -
Application Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Configuration LR -
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D UL 514B, CSA C22.2, CUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat