Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
LR50M |
LR50M |
Manufacturer Number |
LR50M |
LR50-M |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274756035 |
00781381481458 |
Weight per package |
0.89 (lbs/each) |
0.81 (lbs/each) |
Description |
LR50M 1/2" LR FM5 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 1/2"
|
LR50M 1/2" LR FM5 Mall Iron Cond Body
Form 35 Unilets Type LR Conduit Outlet Body, Hub Size: 1/2 In, Form: 35, Length: 4.63 In, Width: 2 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threaded,
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.07 (Each) |
$16.51 (Each) |
Carton/Reel |
$130.68 (10 Each) |
$165.10 (10 Each) |
Standard Packaging/Reel |
$130.68 (10 Each) |
$825.50 (50 Each) |
|
connection |
- |
Tapered Female Threaded |
|
Finish |
Electrogalvanized With Aluminum Acrylic Painted |
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) |
|
Height |
1.37 |
- |
Hub Size |
1/2 in |
1/2 |
Length |
4.68 |
4.63 |
Width |
2.05 |
2 |
|
Description |
1/2" LR FM5 CONDUIT BODY |
1/2" LR FM5 MALL IRON COND BODY |
extra long description |
CRS-H LR50M 1/2 FORM 5 LR COND BODY |
APP LR50-M UNILET FORM 35 1/2 THR |
Features |
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h |
- |
Long Description |
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LR shape, 1/2" |
Form 35 UNILETS Type LR Conduit Outlet Body, Hub Size: 1/2 IN, Form: 35, Length: 4.63 IN, Width: 2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threaded, |
Product Type |
1/2 Form 5 LR Cond Body Malleable |
Unilet Form 35 1/2 THR (A) |
Special Features |
- |
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Sizes with flat-back design ideal where fitting is mounted flat against surface;Smooth, rounded integral bushings i |
|
dimensions |
4.6800 IN X 1.3700 IN X 2.0500 IN |
- |
Form |
Form 5 |
35 |
|
Brand |
EATON CROUSE-HINDS SERIES |
Appleton |
Manufacturers Part Number |
LR50M |
LR50-M |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
Type LR Conduit Outlet Body |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
standard |
UL 514B, CSA C22.2, CUL |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |