Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
LR37 |
LR100M |
Manufacturer Number |
LR37 |
LR100M |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274528403 |
00782274756059 |
Weight per package |
1.71 (lbs/each) |
1.79 (lbs/each) |
Description |
LR37 1" LR FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1 In Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 1 In Hub Size, 90º Hub Location, LR Configuration, 6 In Length, 2-3/4 In Width, 1-7/8 In Height, Threaded, 1.71 LB/Ea
|
LR100M 1" LR FM5 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1 In Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 1 In Hub Size, 90º Hub Location, LR Configuration, 6.2 In Length, 1.9 In Width, 2.65 In Height, Threaded, 1.79 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$45.65 (Each) |
$23.52 (Each) |
Carton/Reel |
$228.25 (5 Each) |
$235.22 (10 Each) |
Standard Packaging/Reel |
$228.25 (5 Each) |
$235.22 (10 Each) |
|
Hub Location |
90º |
90º |
Number of Hubs |
2 |
2 |
Shape |
LR |
LR |
|
Finish |
Electrogalvanized with Aluminum Acrylic Paint |
Electrogalvanized with Aluminum Acrylic Paint |
|
Height |
1-7/8 |
2.65 in |
Hub Size |
1 in |
1 in |
Length |
6 |
6.2 in |
Width |
2-3/4 |
1.9 in |
|
Description |
1" LR FM7 CONDUIT BODY |
1" LR FM5 CONDUIT BODY |
extra long description |
CRS-H LR37 1 LR FORM 7 CNDT BODY |
CRS-H LR100M 1 FORM 5 LR COND BODY |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h |
Long Description |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1 in Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 1 in Hub Size, 90º Hub Location, LR Configuration, 6 in Length, 2-3/4 in Width, 1-7/8 in Height, Threaded, 1.71 lb/EA |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 1 in Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 1 in Hub Size, 90º Hub Location, LR Configuration, 6.2 in Length, 1.9 in Width, 2.65 in Height, Threaded, 1.79 lb/EA |
Product Type |
1 LR Form 7 CNDT Body |
1 Form 5 LR Cond Body Malleable |
Short Description |
Conduit Body, 1 in, LR Shape Form 7 Body, Steel |
Conduit Body, 1 in, T Shape Form 5 Body, Steel |
Special Features |
Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings |
Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation |
|
body type |
Form 7 |
Form 5 |
Cable Entry Type |
Right Side |
Right Side |
Connection Type |
Threaded |
Threaded |
dimensions |
6.0000 IN X 1.8800 IN X 2.7500 IN |
6.2000 IN X 1.9000 IN X 2.6500 IN |
for use with |
Rigid Conduit |
Rigid Conduit |
Form |
Form 7 |
Form 5 |
Mounting Type |
Threaded |
Threaded |
package quantity |
5 CT |
10 CT |
Standards Met |
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 |
Federal Specification W-C-586B;UL 514B Listed;CSA Certified C22.2 No.18 |
|
Brand |
Cooper Crouse-Hinds |
Cooper Crouse-Hinds |
Manufacturers Part Number |
LR37 |
LR100M |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
Conduit outlet body |
|
|
Weight |
1.71 lb/EA |
1.79 lb/EA |
|
Application |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
Configuration |
LR |
LR |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
UL 514B, CSA C22.2, CUL |