Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Plastibond |
Catalog Number |
LR27 |
LR27 |
Manufacturer Number |
LR27 |
PRLR27 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Hazardous Location Fittings
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274527901 |
00784011204007 |
Weight per package |
1.3 (lbs/each) |
1.6 (lbs/each) |
Description |
LR27 3/4" LR FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 3/4 In Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 3/4 In Hub Size, 90º Hub Location, LR Configuration, 5.1875 In Length, 1.625 In Width, 2.4375 In Height, Threaded, 1.3 LB/Ea
|
LR27 3/4" Form 7 LR Fitting
3/4 Form 7 LR Fitting
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.24 (Each) |
$107.36 (Each) |
Carton/Reel |
$604.80 (20 Each) |
$1,073.60 (10 Each) |
Standard Packaging/Reel |
$604.80 (20 Each) |
$1,073.60 (10 Each) |
|
Access Opening |
- |
RIGHT SIDE |
Cover Type |
- |
PVC Coated |
Hub Location |
90º |
90 Degree |
Material |
- |
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) |
Number of Hubs |
2 |
2 |
Shape |
LR |
- |
|
Finish |
Electrogalvanized with Aluminum Acrylic Paint |
- |
|
Height |
2.4375 in |
- |
Hub Size |
3/4 in |
3/4 INCH |
Length |
5.1875 in |
- |
Size |
- |
1.67 Inch Height |
Width |
1.625 in |
- |
|
Additional Information |
- |
Applicable Standard ISO 9001 |
Commodity Description |
- |
STEEL CONDUIT BODIES & COVERS |
Description |
3/4" LR FM7 CONDUIT BODY |
3/4" FORM 7 LR FITTING |
extra long description |
CRS-H LR27 3/4 LR FORM 7 CNDT BODY |
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.67 INCH WIDTH SIZE; 3/4 INCH HUB SIZE; SCREW INSTALLATION; LR CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 7 FORM TYPE; RIGHT SIDE ACCESS OPENING; APPLICABLE STANDARD ISO 9001 |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
- |
Long Description |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 3/4 in Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 3/4 in Hub Size, 90º Hub Location, LR Configuration, 5.1875 in Length, 1.625 in Width, 2.4375 in Height, Threaded, 1.3 lb/EA |
3/4 FORM 7 LR FITTING |
Product Type |
3/4 LR Form 7 CNDT Body |
Conduit Body |
Short Description |
Conduit Body, 3/4 in, LR Shape Form 7 Body, Steel |
- |
Special Features |
Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings |
- |
|
body type |
Form 7 |
- |
Cable Entry Type |
Right Side |
- |
Connection Type |
Threaded |
- |
dimensions |
5.1900 IN X 1.6300 IN X 2.4400 IN |
- |
for use with |
Rigid Conduit |
- |
Form |
Form 7 |
- |
Form Type |
- |
FORM 7 |
Mounting Type |
Threaded |
- |
package quantity |
5 CT;20 PK |
- |
Standards Met |
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 |
- |
|
Brand |
Cooper Crouse-Hinds |
ROBROY INDUSTRIES / C.C. KORNS |
Manufacturers Part Number |
LR27 |
PRLR27 |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
HAZARDOUS LOCATION FITTINGS |
Type |
Conduit outlet body |
- |
|
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
|
Application |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
- |
Approval |
- |
UL (Canada and US), UL 514A/D, CSA C22.2, ETL |
Configuration |
LR |
LR |
Installation |
- |
SCREW |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
- |
Used On |
- |
RIGID CONDUIT |