Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
LR47 |
LR125M |
Manufacturer Number |
LR47 |
LR125M |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274528809 |
00782274756066 |
Weight per package |
2.43 (lbs/each) |
3.82 (lbs/each) |
Description |
LR47 1-1/4" LR FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 1-1/4"
|
LR125M 1-1/4" LR FM5 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 1-1/4"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$72.59 (Each) |
$40.72 (Each) |
Carton/Reel |
$145.18 (2 Each) |
$203.60 (5 Each) |
Standard Packaging/Reel |
$145.18 (2 Each) |
$203.60 (5 Each) |
|
Finish |
Electrogalvanized With Aluminum Acrylic Painted |
Electrogalvanized With Aluminum Acrylic Painted |
|
Height |
2-5/16 |
2.75 |
Hub Size |
1-1/4 in |
1-1/4 in |
Length |
6-1/2 |
8.12 |
Width |
3-3/16 |
2.75 |
|
Description |
1-1/4" LR FM7 CONDUIT BODY |
1-1/4" LR FM5 CONDUIT BODY |
extra long description |
CRS-H LR47 1 1/4 LR FORM 7 CNDT BOD |
CRS-H LR125M 1 1/4 FORM 5 LR COND B |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h |
Long Description |
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, LR shape, 1-1/4" |
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LR shape, 1-1/4" |
Product Type |
1 1/4 LR Form 7 CNDT Body |
1 1/4 Form 5 LR Cond Body Malleable |
|
dimensions |
6.5000 IN X 2.3100 IN X 3.1900 IN |
8.1200 IN X 2.7500 IN X 2.7500 IN |
Form |
Form 7 |
Form 5 |
|
Brand |
EATON CROUSE-HINDS SERIES |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
LR47 |
LR125M |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
Conduit outlet body |
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
UL 514B, CSA C22.2, CUL |