Item Comparison: LR47, LR125M

Item

LR47 - 1-1/4" LR FM7 Cond Body - Appleton

LR47
1-1/4" LR FM7 Cond Body

$42.52 Each

$425.20 (10 Each)

QTY:
Each
Add
LR125M - 1-1/4" LR FM5 Conduit Body - Eaton

LR125M
1-1/4" LR FM5 Conduit Body

$40.7194 Each

$203.60 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 38 13
Vendor Appleton Eaton
Catalog Number LR47 LR125M
Manufacturer Number LR47 LR125M
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00781381514446 00782274756066
Weight per package 2.6 (lbs/each) 3.82 (lbs/each)
Description LR47 1-1/4" LR FM7 Cond Body
FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 6-1/2 In, Width: 3.19 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female
LR125M 1-1/4" LR FM5 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 1-1/4"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $42.52 (Each) $40.72 (Each)
Carton/Reel $425.20 (10 Each) $203.60 (5 Each)
Standard Packaging/Reel $425.20 (10 Each) $203.60 (5 Each)
connection Tapered Female Threaded -
Color Gray -
Finish Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) Electrogalvanized With Aluminum Acrylic Painted
Height - 2.75
Hub Size 1-1/4 1-1/4 in
Length 6-1/2 8.12
Width 3.19 2.75
Description 1-1/4" LR FM7 COND BODY 1-1/4" LR FM5 CONDUIT BODY
extra long description APP LR47 1 1/4 FM7 BODY CRS-H LR125M 1 1/4 FORM 5 LR COND B
Features - Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description FM7 UNILETS Type LR Conduit Outlet Body, Hub Size: 1-1/4 IN, Form: 7, Length: 6-1/2 IN, Width: 3.19 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered Female Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LR shape, 1-1/4"
Product Type 1 1/4 FM7 Body 1 1/4 Form 5 LR Cond Body Malleable
Special Features Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub -
dimensions - 8.1200 IN X 2.7500 IN X 2.7500 IN
Form 7 Form 5
Brand Appleton EATON CROUSE-HINDS SERIES
Manufacturers Part Number LR47 LR125M
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type Type LR Conduit Outlet Body Conduit outlet body
Application For Use With Rigid Steel, Rigid Aluminum Conduit And IMC Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 UL 514B, CSA C22.2, CUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat