Item Comparison: LR125M, LR125M

Item

LR125M - 1-1/4" Mall Condulet - Appleton

LR125M
1-1/4" Mall Condulet

$45.52 Each

$455.20 (10 Each)

QTY:
Each
Add
LR125M - 1-1/4" LR FM5 Conduit Body - Eaton

LR125M
1-1/4" LR FM5 Conduit Body

$40.7194 Each

$203.60 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 14 13
Vendor Appleton Eaton
Catalog Number LR125M LR125M
Manufacturer Number LR125-M LR125M
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 5 Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00781381481908 00782274756066
Weight per package 3.1 (lbs/each) 3.82 (lbs/each)
Description LR125M 1-1/4" Mall Condulet
Form 35 Unilets Type LR Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 35, Length: 8.19 In, Width: 3-1/2 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female THR
LR125M 1-1/4" LR FM5 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 1-1/4"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $45.52 (Each) $40.72 (Each)
Carton/Reel $45.52 (1 Each) $203.60 (5 Each)
Standard Packaging/Reel $455.20 (10 Each) $203.60 (5 Each)
connection Tapered Female Threaded -
Finish Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) Electrogalvanized With Aluminum Acrylic Painted
Height - 2.75
Hub Size 1-1/4 1-1/4 in
Length 8.19 8.12
Width 3-1/2 2.75
Description 1-1/4" MALL CONDULET 1-1/4" LR FM5 CONDUIT BODY
extra long description APP LR125-M UNILET FORM 35 1 1/4 TH CRS-H LR125M 1 1/4 FORM 5 LR COND B
Features - Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description Form 35 UNILETS Type LR Conduit Outlet Body, Hub Size: 1-1/4 IN, Form: 35, Length: 8.19 IN, Width: 3-1/2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Thr Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LR shape, 1-1/4"
Product Type Unilet Form 35 1 1/4 Threaded 1 1/4 Form 5 LR Cond Body Malleable
Special Features Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Sizes with flat-back design ideal where fitting is mounted flat against surface;Smooth, rounded integral bushings i -
dimensions - 8.1200 IN X 2.7500 IN X 2.7500 IN
Form 35 Form 5
Brand Appleton EATON CROUSE-HINDS SERIES
Manufacturers Part Number LR125-M LR125M
Category Description FORM 5 CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type Type LR Conduit Outlet Body Conduit outlet body
Application For Use With Rigid Steel, Rigid Aluminum Conduit And IMC Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 UL 514B, CSA C22.2, CUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat