Item Comparison: LPCC1, EDCC1

Item

LPCC1 - 1A 600V TD Class CC Low Peak Fuse - Eaton Bussmann Series

LPCC1
1A 600V TD Class CC Low Peak Fuse

$36.87 Each

$368.70 (10 Each)

QTY:
Each
Add
EDCC1 - 1A 600V Class CC Time Delay Compact Fuse - Eaton

EDCC1
1A 600V Class CC Time Delay Compact Fuse

$36.69 Each

$366.90 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 82 143
Vendor Eaton Bussmann Series Eaton
Catalog Number LPCC1 EDCC1
Manufacturer Number LP-CC-1 EDCC1
Category Distribution Fuses - Current Limiting Distribution Fuses - Current Limiting
Classification Midget Fuses Midget Fuses
UNSPSC 39121606 - Cartridge fuses 39121606 - Cartridge fuses
UPC/EAN/GTIN 00051712180436 00782634808015
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description LPCC1 1A 600V TD Class CC Low Peak Fuse
Eaton Bussmann Series LP-CC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 1 A, Dual, CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 200 Kaic At 600 V, 20 Kaic At 300 VDC, Melamine Tube, Standard, 10
EDCC1 1A 600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 1 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.87 (Each) $36.69 (Each)
Carton/Reel $368.70 (10 Each) $36.69 (1 Each)
Standard Packaging/Reel $368.70 (10 Each) $366.90 (10 Each)
amperage rating 1 A 1 A
connection Ferrule End X Ferrule End -
interrupt rating 200 kAIC at 600 Vac20 kAIC at 300 Vdc 20 kAIC
Material Melamine Tube -
Voltage Rating 600 Vac, 300 Vdc 600 Vac, 300 Vdc
Size 13/32 In Diameter X 1-1/2 In Length -
Description 1A 600V TD CLASS CC LOW PEAK FUSE 1A 600V CLASS CC TIME DELAY COMPACT FUSE
extra long description BUSS LP-CC-1 LOW PEAK CC TIME DELAY EFSE EDCC1 600V CLASS CC TIME-DELAY
Features Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Long Description Eaton Bussmann series LP-CC fuse, Current-limiting time-delay fuse, Rejection style, 1 A, Dual, CC, Non-indicating, Ferrule end x ferrule end, 12 sec at 200%, 200 kAIC at 600 V, 20 kAIC at 300 Vdc, Melamine tube, Standard, 10 Eaton Edison EDCC fuse, Non-indicating, 1 A, Class CC, 20 kAIC, Standard, 600 V, 300 Vdc
Product Type Low Peak CC Time Delay 600V Class CC Time-Delay
Special Features Non-Indicating Non-Indicating
class Class CC Class CC
dimensions 0.4100 IN X 0.4100 IN X 1.5000 IN 1.5000 IN X 0.4100 IN X 0.4100 IN
element Dual -
media Yes Yes
Response Time 12 S at 200% -
Brand COOPER BUSSMANN EDISON
Manufacturers Part Number LP-CC-1 EDCC1
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE FUSE
Application Ind Facilities & Factories - Facility: Safety and Security Systems Datacenters - Facilities: Critical Power
standard CE Marked,RoHS Compliant UL Listed,CSA Certified,RoHS Compliant,CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat