Item Comparison: LL67, LL67

Item

LL67 - 2" LL Cond Body - Appleton

LL67
2" LL Cond Body

$101.76 Each

$508.80 (5 Each)

QTY:
Each
Add
LL67 - 2" LL FM7 Conduit Body - Eaton

LL67
2" LL FM7 Conduit Body

$154.83 Each

$309.66 (2 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 11 406
Vendor Appleton Eaton
Catalog Number LL67 LL67
Manufacturer Number LL67 LL67
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00781381506878 00782274525303
Weight per package 4.72 (lbs/each) 4.53 (lbs/each)
Description LL67 2" LL Cond Body
FM7 Unilets Type LL Conduit Outlet Body, Hub Size: 2 In, Form: 7, Length: 8.13 In, Width: 4.06 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female Threa
LL67 2" LL FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 2 In Trade Size, Threaded Connection, LL Shape, Left Side Cable Entry, 2 Hubs, 2 In Hub Size, 90º Hub Location, LL Configuration, 8.125 In Length, 3.125 In Width, 4.125 In Height, Threaded, 4.53 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $101.76 (Each) $154.83 (Each)
Carton/Reel $508.80 (5 Each) $309.66 (2 Each)
Standard Packaging/Reel $508.80 (5 Each) $309.66 (2 Each)
connection Tapered Female Threaded -
Hub Location - 90º
Number of Hubs - 2
Shape - LL
Color Gray -
Finish Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) Electrogalvanized with Aluminum Acrylic Paint
Height - 4.125 in
Hub Size 2 2 in
Length 8.13 8.125 in
Width 4.06 3.125 in
Description 2" LL COND BODY 2" LL FM7 CONDUIT BODY
extra long description APP LL67 2 FM7 BODY CRS-H LL67 2 LL FORM 7 CNDT BODY
Features - One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description FM7 UNILETS Type LL Conduit Outlet Body, Hub Size: 2 IN, Form: 7, Length: 8.13 IN, Width: 4.06 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered Female Threa Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 2 in Trade Size, Threaded Connection, LL Shape, Left Side Cable Entry, 2 Hubs, 2 in Hub Size, 90º Hub Location, LL Configuration, 8.125 in Length, 3.125 in Width, 4.125 in Height, Threaded, 4.53 lb/EA
Product Type 2 FM7 Body 2 LL Form 7 CNDT Body
Short Description - Conduit Body, 2 in, T Shape Form 7 Body, Steel
Special Features Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings
body type - Form 7
Cable Entry Type - Left Side
Connection Type - Threaded
dimensions - 8.1300 IN X 3.1300 IN X 4.1300 IN
for use with - Rigid Conduit
Form 7 Form 7
Mounting Type - Threaded
package quantity - 2 CT
Standards Met - Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2
Brand Appleton Cooper Crouse-Hinds
Manufacturers Part Number LL67 LL67
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Type LL Conduit Outlet Body Conduit outlet body
Trade Size - 2 in
Weight - 4.53 lb/EA
Application For Use With Rigid Steel, Rigid Aluminum Conduit And IMC Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Configuration - LL
standard UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat