Item Comparison: LL67, LL200M

Item

LL67 - 2" LL FM7 Conduit Body - Eaton

LL67
2" LL FM7 Conduit Body

$154.83 Each

$309.66 (2 Each)

QTY:
Each
Add
LL200M - 2" LL FM5 Mall Iron Cond Body - Appleton

LL200M
2" LL FM5 Mall Iron Cond Body

$100.29 Each

$501.45 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 403 10
Vendor Eaton Appleton
Catalog Number LL67 LL200M
Manufacturer Number LL67 LL200-M
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274525303 00781381480505
Weight per package 4.53 (lbs/each) 6 (lbs/each)
Description LL67 2" LL FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 2 In Trade Size, Threaded Connection, LL Shape, Left Side Cable Entry, 2 Hubs, 2 In Hub Size, 90º Hub Location, LL Configuration, 8.125 In Length, 3.125 In Width, 4.125 In Height, Threaded, 4.53 LB/Ea
LL200M 2" LL FM5 Mall Iron Cond Body
Form 35 Unilets Type LL Conduit Outlet Body, Hub Size: 2 In, Form: 35, Length: 10.56 In, Width: 4.19 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threade
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $154.83 (Each) $100.29 (Each)
Carton/Reel $309.66 (2 Each) $100.29 (1 Each)
Standard Packaging/Reel $309.66 (2 Each) $501.45 (5 Each)
connection - Tapered Female Threaded
Hub Location 90º -
Number of Hubs 2 -
Shape LL -
Finish Electrogalvanized with Aluminum Acrylic Paint Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Height 4.125 in -
Hub Size 2 in 2
Length 8.125 in 10.56
Width 3.125 in 4.19
Description 2" LL FM7 CONDUIT BODY 2" LL FM5 MALL IRON COND BODY
extra long description CRS-H LL67 2 LL FORM 7 CNDT BODY APP LL200-M UNILET FORM 35 2 THREA
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus -
Long Description Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 2 in Trade Size, Threaded Connection, LL Shape, Left Side Cable Entry, 2 Hubs, 2 in Hub Size, 90º Hub Location, LL Configuration, 8.125 in Length, 3.125 in Width, 4.125 in Height, Threaded, 4.53 lb/EA Form 35 UNILETS Type LL Conduit Outlet Body, Hub Size: 2 IN, Form: 35, Length: 10.56 IN, Width: 4.19 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threade
Product Type 2 LL Form 7 CNDT Body Unilet Form 35 2 Thread
Short Description Conduit Body, 2 in, T Shape Form 7 Body, Steel -
Special Features Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Sizes with flat-back design ideal where fitting is mounted flat against surface;Smooth, rounded integral bushings i
body type Form 7 -
Cable Entry Type Left Side -
Connection Type Threaded -
dimensions 8.1300 IN X 3.1300 IN X 4.1300 IN -
for use with Rigid Conduit -
Form Form 7 35
Mounting Type Threaded -
package quantity 2 CT -
Standards Met Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 -
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number LL67 LL200-M
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type Conduit outlet body Type LL Conduit Outlet Body
Trade Size 2 in -
Weight 4.53 lb/EA -
Application Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
Configuration LL -
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat