Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appozgcomm |
Killark |
Catalog Number |
LL200DCG |
0LL6 |
Manufacturer Number |
LL200DCG |
OLL-6 |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00687855000739 |
00783936490465 |
Weight per package |
2 (lbs/each) |
1.99 (lbs/each) |
Description |
LL200DCG 2" Cond Body C/G
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: LL, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Finish, Gasket: Neoprene, Ul Standard: 514A, Trade Size:
|
0LL6 2IN Al LL Conduit Body
2" LL Hub, Aluminum O Series Conduit Body
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$95.45 (Each) |
$52.98 (Each) |
Carton/Reel |
$477.27 (5 Each) |
$52.98 (1 Each) |
Standard Packaging/Reel |
$477.27 (5 Each) |
$264.90 (5 Each) |
|
Color |
- |
Gray |
Finish |
Epoxy Powder Coat;Other |
Powder Epoxy Paint |
|
Height |
3.65 |
4.5 |
Hub Size |
2 |
2" |
Length |
10.2 |
15 |
Width |
3.83 |
6.63 |
|
Description |
2" COND BODY C/G |
2IN AL LL CONDUIT BODY |
extra long description |
EGS LL200DCG 2 IN THD ALUM LL BDY C |
KLRK OLL-6 2" "LL" TYPE AL CONDUI |
Long Description |
EMT Conduit Bodies, Aluminum Threaded for rigid conduit and IMC, Series: LL, Material: Conduit Body: diecast, copperfree aluminum/epoxy powder coat, Cover: stamped aluminum, natural finish, Gasket: neoprene, UL Standard: 514A, Trade Size: |
2" LL Hub, Aluminum O Series Conduit Body |
Product Type |
2 In THD Alum LL Bdy CVR GSKT |
2" "LL" Type Al Conduit Body |
Special Features |
2 IN Trade Size, Type LL Aluminum Threaded Conduit Body, Maximum No. of Conductors 3 - #4/0AWG, Volume 69.70 IN³, For Use With Rigid and IMC Conduit, Furnished With Stamped Aluminum Cover and Neoprene Gasket |
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 70 cu. in. |
|
Brand |
Appleton |
KILLARK |
Manufacturers Part Number |
LL200DCG |
OLL-6 |
series |
- |
O Series |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Conduit Body |
Conduit Body |
|
Application |
Provides access to the interior of the raceway for wire pulling , splicing and maintenance, Allows connection of straight and branch conduit runs and 90 degree bends |
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
standard |
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E53330;UL Standard: 514A |
UL, CSA |